Industrial Transformer for Webster Burner, 120V Zoom

Industrial Transformer for Webster Burner, 120V

SKU:542-A

Brand: Allanson

Allanson
Qty Price
$109.95
/ each
$317.85 / box (3 units x $105.95)
In Stock! Ships in 24-48 Hours
(169 Available)
0

Resources

Specs

Voltage:
?
120v
Voltage (Secondary): 10000
Hertz: 60
mA: 23
VA Rating: 250
Burner Brand: Webster Engineering

Description for Allanson 542-A

Single pole industrial transformer, one end ground

Features:

  • Designed with high temperature wire
  • Runs cooler, quieter and safer on all types of burners
  • Designed to burner manufacturer's specifications
  • Meets American and European noise emission standards offering superior EMI and RFI protection
  • Single porcelain designs
Product Information:
  • Part #: 542
  • Type: A
  • Burner: Webster
  • Primary Voltage: 120
  • Secondary Voltage: 10000
  • mA: 23
  • VA: 250
  • Hertz: 60
  • Ground: One End Ground

Industrial Transformer for Webster Burner, 120V

REVIEW SNAPSHOT®

by PowerReviews
AllansonIndustrial Transformer for Webster Burner, 120V
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

10000 V transfprmer

By RW

from Boston

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Industrial Transformer for Webster Burner, 120V:

        We have been replacing all gas Ignition transformers with this one for over 10 years. Most burners have a secondary voltage of 6000V, The extra power will save you on a return service call.

        • Primary use:
        • Business
         
        5.0

        Replaced OEM at a small fraction of cost

        By Peppy

        from Neenah, WI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Industrial Transformer for Webster Burner, 120V:

              I replaced a burner ignitor transformer on an industrial boiler with this transformer. It was an eighth of the cost...with some small modifications with mounting, we now have a perfect setup and a part that is no longer obsolete.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • Industrial Transformer for Webster Burner, 120V

                Q:

                How much does this transformer weight? How does this transformer compare to the Dongan A10-LA2X?
                Asked on 1/14/2012 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The box with the transformer weighs 11.15 pounds. It is listed as the cross for Dongan part A10-LA22, but we cannot find any information for A10-LA2X.

                  Answered on 1/19/2012 by PexSupply Staff from NY
              • Industrial Transformer for Webster Burner, 120V

                Q:

                Dimension of the transfo 542A please
                Asked on 9/17/2010 by gerber from Canada

                1 answer

              Displaying questions 1-2

              Do you have a question about this product?