Swordfish Portable Ultra Violet Air Purification System, Room/Condo Unit - 18 Watts (Covers 200 Sq. feet) Zoom

Swordfish Portable Ultra Violet Air Purification System, Room/Condo Unit - 18 Watts (Covers 200 Sq. feet)

SKU:UVA1800RM

Brand: Allanson

Allanson
Qty Price
$139.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
1

Resources

Specs

Wattage:
?
18
Product Type: UV Air Purifier
Coverage (Sq Ft.): 200

Description for Allanson UVA1800RM

Features:

  • The UVA1800RM Swordfish Air Purification System purifies a room up to 200 square feet.
  • 2-Speed, whisper quiet fan
  • Quick and easy to install and service
  • Swordfish lamps produce NO ozone
  • Easy to replace lamp, requires changing once a year
  • Included is a lifetime, washable, antimicrobial pre-filter.
  • UL & CSA Approved
  • Looks great in any room!
The Swordfish UV Room/Condo Air Purification System was designed in response to customer requests for our room unit application. Rather than simply trapping, the UVA1800RM actually kills viruses, molds, bacteria, dust mites with UVC light. The two speed whisper quite fan is so quiet you can keep it in your bedroom. Easy to replace lamp requires changing once a year. Included is a lifetime, washable, antimicrobial pre-filter. Looks great in any room!

The Swordfish UVA1800RM unit is designed to provide a sufficient dose given the velocity of air in an average room up to 200 square feet.

Swordfish Portable Ultra Violet Air Purification System, Room/Condo Unit - 18 Watts (Covers 200 Sq. feet)

Q&A: Ask the Questions, share answers