Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers 1000 Sq. feet) Zoom

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers 1000 Sq. feet)

SKU:UVA18W

Brand: Allanson

Allanson
Qty Price
$125.95
/ each
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Size: 9"
Product Type: UV Air Purifier
Wattage:
?
18
Coverage (Sq Ft.): 1000
Accessory For: UVA18WLR

Description for Allanson UVA18W

Features:

  • The UVA18W Swordfish Air Purification System purifies homes up to 1000 square feet
  • Quick and easy to install and service
  • Swordfish lamps produce NO ozone
  • Lamp replacement notifications
  • Replacement lamp #UVA18WLR
  • SAFE operation notification
  • Compact and lightweight
  • UL & CSA Approved
Most indoor air quality products merely trap pollutants, however Swordfish provides healthy indoor air by killing viruses, germs, mold and bacteria that grow in your household HVAC System and can become airborne.

Swordfish UV Air Treatment system exposes your A-coil (air conditioning cooling coil) or passing air to the UVC light which deactivates the DNA of "micro-organisms" before they reproduce, rendering them harmless.

An A-coil is a prime location for bacterial and mold growth which can become airborne, especially in the summer months when your air conditioning is constantly running to keep you cool.

If your allergy symptoms or respiratory discomfort are aggravated by molds, viruses and bacteria, Swordfish can alleviate them by reducing the amount of contaminants in your indoor air. Swordfish can also be mounted on your return air duct, upstream to your air filter, where it will kill most of the micro-organisms passing the lamp.

Swordfish has a red indicator light which identifies when you need to replace your lap (approximately once a year). Swordfish is compact and lightweight, weighing no more than 2 lbs and draws only 1/2 Amp.

The Swordfish 18 Watt unit is designed to provide a sufficient dose given the velocity of air in an average home up to 1,000 square feet. Swordfish can be used in conjunction with any existing air filter or purifier such as electronic filters and HEPA filters.

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers 1000 Sq. feet)

REVIEW SNAPSHOT®

by PowerReviews
AllansonSwordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers 1000 Sq. feet)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Installation as easy as advertised!

By MTA

from Charlotte, NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers 1000 Sq. feet):

        Installed in attic unit just above cooling coils. Very high quality and simple to install.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers