Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16" Zoom

Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16"

SKU:UVA36WLR

Brand: Allanson

Allanson
Qty Price
$41.95
/ each
$161.00 / box (4 units x $40.25)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Resources

Specs

Size: 16"
Product Type: Replacement Lamp
Wattage:
?
36
Accessory For: UVA36W

Description for Allanson UVA36WLR

36 Watts, 16" Swordfish replacement lamp for UV Air Purification System, model # UVA36W.

Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16"

REVIEW SNAPSHOT®

by PowerReviews
AllansonSwordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16"
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (8)

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
3.0

It is the same as the one that failed af

By t

from clermont fl.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

        it is in my return duck and is still working. but it's been only two to three weeks.

        • Primary use:
        • Personal
         
        4.0

        this one works

        By donn

        from Chicago, IL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

              Used in my home heating system. I feel that it does what its intended to do, kill the germs we might have breathed in.

              the only draw back is that the light doesn't last very long

              • Primary use:
              • Personal
               
              5.0

              Excelent Product at a great Price & Deli

              By Joe Telly

              from Wheaton, IL

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

                    Very easy to Install and it works great.

                    • Primary use:
                    • Personal
                     
                    5.0

                    good price and excellent service

                    By Big Joe

                    from Wheaton, IL

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

                          good price, excellent service and very fast delivery of the product.

                          • Primary use:
                          • Personal
                           
                          5.0

                          i works

                          By Donn

                          from Evergreen Park, IL

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

                                simple and direct

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Swordfish Ultra Violet Replacement Lamp

                                By Swede

                                from Indiana

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

                                      Was an exact replacement for the original

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Great price for a great item

                                      By Powergirl

                                      from Chicago, IL

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

                                            These replacement bulbs for my sworfish are the best deal that I have found. I ordered 3 bulbs and all three arrived unbroken.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Good Price and fast shipping

                                            By Cal

                                            from Chicago, IL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16":

                                                  Good price and lamp was shipped and packed very good no complaint's. As a first time customer I will re-order from Pex Supply.

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-8

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  Get answers from real customers and in-house experts with AnswerBox.

                                                  2 Questions | 2 Answers
                                                  Displaying questions 1-2
                                                  • Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16"

                                                    Q:

                                                    For what do you use the lamp?
                                                    Asked on 3/17/2015 by Bob

                                                    1 answer

                                                    • VERIFIED BUYER

                                                      A:

                                                      It's a replacement lamp for a Swordfish UV air purifier. It's
                                                      recommended that it be changed after 12 months of usage. See web site
                                                      http://www.swordfishuv.com/

                                                      Answered on 3/17/2015 by Anonymous
                                                  • Swordfish Ultra Violet Air Purification Replacement Lamp - 36 Watts, 16"

                                                    Q:

                                                    What is the life expectancy of an uva36wlr
                                                    Asked on 10/26/2013 by Bruce from Southampton, pa

                                                    1 answer

                                                    • VERIFIED BUYER

                                                      A:

                                                      My experience has been about a year
                                                      Sent from my iPhone

                                                      Answered on 10/26/2013 by Anonymous
                                                  Displaying questions 1-2

                                                  Do you have a question about this product?