Swordfish Ultra Violet Air Purification System, Whole Home Unit - 60 Watts, 16" (Covers Over 3,500 Sq. feet) Zoom

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 60 Watts, 16" (Covers Over 3,500 Sq. feet)

SKU:UVA60W

Brand: Allanson

Allanson
UVA60W has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Resources

Specs

Size: 16"
Product Type: UV Air Purifier
Wattage:
?
60
Coverage (Sq Ft.): 3500
Accessory For: UVA60W

Description for Allanson UVA60W

Features:

  • The UVA60W Swordfish Air Purification System purifies homes over 3,500 square feet
  • Quick and easy to install and service
  • Swordfish lamps produce NO ozone
  • Lamp replacement notifications
  • Replacement lamp #UVA60WLR
  • SAFE operation notification
  • Compact and lightweight
  • UL & CSA Approved
Most indoor air quality products merely trap pollutants, however Swordfish provides healthy indoor air by killing viruses, germs, mold and bacteria that grow in your household HVAC System and can become airborne.

Swordfish UV Air Treatment system exposes your A-coil (air conditioning cooling coil) or passing air to the UVC light which deactivates the DNA of "micro-organisms" before they reproduce, rendering them harmless.

An A-coil is a prime location for bacterial and mold growth which can become airborne, especially in the summer months when your air conditioning is constantly running to keep you cool.

If your allergy symptoms or respiratory discomfort are aggravated by molds, viruses and bacteria, Swordfish can alleviate them by reducing the amount of contaminants in your indoor air. Swordfish can also be mounted on your return air duct, upstream to your air filter, where it will kill most of the micro-organisms passing the lamp.

Swordfish has a red indicator light which identifies when you need to replace your lap (approximately once a year). Swordfish is compact and lightweight, weighing no more than 2 lbs and draws only 1/2 Amp.

The Swordfish 60 Watt unit is designed to provide a sufficient dose given the velocity of air in an average home over 3,500 square feet or in light commercial applications. Many consumers choose this model if they have either a larger home or a numerous amount of allergy triggers.

Swordfish can be used in conjunction with any existing air filter or purifier such as electronic filters and HEPA filters.

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 60 Watts, 16" (Covers Over 3,500 Sq. feet)

REVIEW SNAPSHOT®

by PowerReviews
AllansonSwordfish Ultra Violet Air Purification System, Whole Home Unit - 60 Watts, 16" (Covers Over 3,500 Sq. feet)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

Installation as easy as advertised!

By MTA

from Charlotte, NC

Verified Buyer

Comments about Swordfish Ultra Violet Air Purification System, Whole Home Unit - 60 Watts, 16" (Covers Over 3,500 Sq. feet):

Installed in minutes in heat pump plenum.

Steps:
Drill a 2 inch hole
Mount the swordfish
Insert the UV lamp
Plug In

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers