SE-15 Solar Extrol Tank (2 Gallon Volume) Zoom

SE-15 Solar Extrol Tank (2 Gallon Volume)

SKU:104-001

Brand: Amtrol

Amtrol
Qty Price
$38.35
/ each
$147.80 / box (4 units x $36.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Tank Volume: 2 Gallons
Application: Heating
Height: 12-5/8"
Diameter (Inches): 8"
Connection Size: 1/2"
Max Accepted Volume: 0.9 Gallons
Max. Working Pressure: 150 PSIG

Description for Amtrol 104-001

The Solar EXTROL uses a specifically blended diaphragm that can handle temperature spikes commonly seen in solar systems.

Features:

  • Specifically designed for high-efficiency solar systems
  • Suitable for use in glycol applications
  • Maximum working pressure: 150 psig
  • Maximum intermittent operating temperature: 250°F
  • Maximum continuous operating temperature: 225°F

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

SE-15 Solar Extrol Tank (2 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolSE-15 Solar Extrol Tank (2 Gallon Volume)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Amtrol solar expansion tank

By Chris

from Maine

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SE-15 Solar Extrol Tank (2 Gallon Volume):

        Good construction (as far as I can see)
        It works!
        But what really impressed with was a reasonable price and prompt delivery.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers