SE-30 Solar Extrol Tank (4.4 Gallon Volume) Zoom

SE-30 Solar Extrol Tank (4.4 Gallon Volume)

SKU:104-002

Brand: Amtrol

Amtrol
Qty Price
$46.85
/ each
$179.80 / box (4 units x $44.95)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Heating
Tank Volume: 4.4 Gallons
Height (Inches): 15"
Diameter (Inches): 11"
Connection Size: 1/2"
Max Accepted Volume: 2.5 Gallons
Max. Working Pressure: 150 PSIG

Description for Amtrol 104-002

The Solar EXTROL uses a specifically blended diaphragm that can handle temperature spikes commonly seen in solar systems.

Features:

  • Specifically designed for high-efficiency solar systems
  • Suitable for use in glycol applications
  • Maximum working pressure: 150 psig
  • Maximum intermittent operating temperature: 250°F
  • Maximum continuous operating temperature: 225°F


The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

SE-30 Solar Extrol Tank (4.4 Gallon Volume)

Q&A: Ask the Questions, share answers