SE-60 Solar Extrol Tank (7.4 Gallon Volume) Zoom

SE-60 Solar Extrol Tank (7.4 Gallon Volume)


Brand: Amtrol

Qty Price
/ each
$338.85 / box (3 units x $112.95)
Non-Stock ItemAllow 2-3 Weeks to Ship Out



Application: Heating
Tank Volume: 7.4 Gallons
Height: 23"
Diameter (Inches): 11"
Connection Size: 1/2"
Max Accepted Volume: 2.5 Gallons
Max. Working Pressure: 150 PSIG

Description for Amtrol 104-003

The Solar EXTROL uses a specifically blended diaphragm that can handle temperature spikes commonly seen in solar systems.


  • Specifically designed for high-efficiency solar systems
  • Suitable for use in glycol applications
  • Maximum working pressure: 150 psig
  • Maximum intermittent operating temperature: 250°F
  • Maximum continuous operating temperature: 225°F

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

SE-60 Solar Extrol Tank (7.4 Gallon Volume)

Q&A: Ask the Questions, share answers