Model 109-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (2 Gallon Volume) Zoom

Model 109-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (2 Gallon Volume)

SKU:109-10

Brand: Amtrol

Amtrol
Qty Price
$92.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 2 Gallons
Height: 14.75"
Connection Type: NPFT
Application: Heating
Max Pressure (PSI): 100 psi
Diameter (Inches): 8"
Connection Size: 1/2"
Max Accepted Volume: 0.9 Gallons
Precharged PSI: 12 psi
Weight (lbs): 6 lbs
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 109-10

The AMTROL FILL-TROL+ system consists of a specially adapted EXTROL+ pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.

  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill


The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

Model 109-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (2 Gallon Volume)

Q&A: Ask the Questions, share answers