Model 109 Fill-Trol, Tank Only (2 Gallon Volume) Zoom

Model 109 Fill-Trol, Tank Only (2 Gallon Volume)

SKU:109-133

Brand: Amtrol

Amtrol
Qty Price
$44.95
/ each
$173.40 / box (4 units x $43.35)
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 2 Gallons
Height: 13"
Connection Type: NPFT
Diameter (Inches): 8"
Application: Heating
Max Pressure (PSI): 100 psi
Connection Size: 1/2"
Max Accepted Volume: 1 Gallon
Weight (lbs): 5 lbs
Precharged PSI: 12 psi
Thread Size: 1/2"
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 109-133

The AMTROL FILL-TROL+ system consists of a specially adapted EXTROL+ pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.

  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill
**Note: This item does not come with the valve that is shown in the picture

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

Model 109 Fill-Trol, Tank Only (2 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolModel 109 Fill-Trol, Tank Only (2 Gallon Volume)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        WORKS GREAT!

        By X

        from X

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Model 109 Fill-Trol, Tank Only (2 Gallon Volume):

              HIGHLY RECOMMEND

              • Was this a gift?:
              • No
               
              5.0

              Easy to install.

              By Jack

              from Tijeras

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Model 109 Fill-Trol, Tank Only (2 Gallon Volume):

                    I replaced my leaking expansion chamber. Pretty much identical.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Exact match

                    By Mrbrown

                    from Michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Model 109 Fill-Trol, Tank Only (2 Gallon Volume):

                          This replaced an old expansion tank and it fit right in

                          • Was this a gift?:
                          • No

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers