Description
The AMTROL FILL-TROL+ system consists of a specially adapted EXTROL+ pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.
  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill

Read more
Specs
Tank Volume:
2 Gallons
Height:
14.75"
Connection Type:
NPFT
Application:
Heating
Max Pressure (PSI):
100
Diameter (Inches):
8"
Connection Size:
1/2"
Max Accepted Volume:
0.9 Gallons
Precharged PSI:
12 psi
Weight (lbs):
6 lbs
ASME:
No
Warranty:
5-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    5 Product Reviews

    Product Q&A