Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume) Zoom

Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume)

SKU:110-002

Brand: Amtrol

Amtrol
Qty Price
$62.95
/ each
$243.80 / box (4 units x $60.95)
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Tank Volume: 4.4 Gallons
Height: 17.375"
Connection Type: NPT
Application: Heating
Volume: 4.4 Gallons
Max Pressure (PSI): 100
Connection Size: 1/2"
Diameter (Inches): 11"
Max Accepted Volume: 2.5 Gallons
Precharged PSI: 12 psi
Thread Size: 1/2"
Weight (lbs): 10 lbs
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 110-002

Features:

  • Provides accurate system make up
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolModel 110 Fill-Trol, Tank Only (4.4 Gallon Volume)
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (9)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Product description is a perfect match

By Macafret

from Anchorage, AK

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

The model 110 fill tank comes well packaged and was an exact model replacement for our heat system. Price was very reasonable for both the tank and shipping, to Washington to have our freight forwarder transfer to Alaska.

  • Was this a gift?:
  • No
 
4.0

exactly what i needed when i needed it

By guy with old house

from philadelphia

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

good product, good shipping , good stuff

  • Was this a gift?:
  • No
 
5.0

Exact replacement

By Jeff

from Michigan

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

Easy replacement for tank that rusted out.

  • Was this a gift?:
  • No
 
5.0

Super Service

By The chicken lady

from Freedom, Ohio

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

I was most impressed with speed and accuracy and price of the FILL-TROL unit. I had priced them locally and they were thirty dollars more and the distance I would have had to travel just made sense to order it on-line. I had said unit the very next day. The unit fit perfectly and installed and working great.

  • Was this a gift?:
  • No
 
5.0

Model 110 fill-troll tank by amtrol

By Kitzy

from Mt storm wv

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

Purchased tank to replace one that went bad on furnace. Works great, easy purchase and fast shipping.

  • Was this a gift?:
  • No
 
5.0

Fill-Trop Tank Review

By Gary

from Cold Spring, NY

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

The product was delivered as expected and was easy to install spinning off the old and spinning on the new!

  • Was this a gift?:
  • No
 
5.0

Just what I needed.

By Stever

from Illinois

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

I needed a replacement tank without the valve and this was perfect. Shipping was fast. All went smooth.

  • Was this a gift?:
  • No
 
5.0

Good buy, great service

By roy , the maintenence guy

from Ohio

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

Fast service , product as described, priced below competitors for same brand
Will buy here again

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Happy to find this product

By the Handyman

from Wauconda, IL

Verified Buyer

Comments about Model 110 Fill-Trol, Tank Only (4.4 Gallon Volume):

I replace this tank about every 6 to 7 years on my infloor heating system. I was very happy to find that SupplyHouse.com sells the tank alone without having to buy the valve that goes with it. It saves at least $25.00 each time I replace it. The tanks have always worked well but develop slight leaks after 6 or 7 years on the job.

  • Was this a gift?:
  • No

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers