Model 110-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (4.4 Gallon Volume) Zoom

Model 110-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (4.4 Gallon Volume)

SKU:110-10

Brand: Amtrol

Amtrol
Qty Price
$98.45
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
4

Specs

Tank Volume: 4.4 Gallons
Height: 23"
Connection Type: NPFT
Application: Heating
Max Pressure (PSI): 100 psi
Diameter (Inches): 11"
Connection Size: 1/2"
Weight (lbs): 14 lbs
Max Accepted Volume: 2.5 Gallons
Precharged PSI: 12 psi
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 110-10

The AMTROL FILL-TROL+ system consists of a specially adapted EXTROL+ pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.

  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill


The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Model 110-125 Fill-Trol w/ 1-1/4" Purger & Air Vent (4.4 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolModel 110-125 Fill-Trol w/ 1-1/4"" Purger & Air Vent (4.4 Gallon Volume)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

good experience

By 8guy

from pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Model 110-125 Fill-Trol w/ 1-1/4"" Purger & Air Vent (4.4 Gallon Volume):

        fast shipping but when i recieved my order the expansion tank had a small dent in the top and a scratch in the paint. i emailed pex with a picture of the damage and explained my concerns about premature failure. i recieved an email back in about an hour and they shipped me another one right away with a return label for the damaged one.

        great customer service and fast shipping

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons