Model 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume) Zoom

Model 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume)

SKU:110-9

Brand: Amtrol

Amtrol
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Tank Volume: 4.4 Gallons
Height: 23"
Connection Type: NPFT
Application: Heating
Max Pressure (PSI): 100
Diameter (Inches): 11"
Connection Size: 1/2"
Weight (lbs): 14 lbs
Max Accepted Volume: 2.5 Gallons
Precharged PSI: 12 psi
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 110-9

The AMTROL FILL-TROL+ system consists of a specially adapted EXTROL+ pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.

  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill


The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Model 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolModel 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

GOOD PRODUCT

By MIKE

from HOT SPRINGS SD

Verified Buyer

Comments about Model 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume):

PRODUCT IS AS ADVERTISED. SUPPLY HOUSE IS GOOD TO DO BUSINESS WITH I HAD ONE PART MISSING. I CALLED AND THE SENT IT OUT RIGHT AWAY. THE PACKING WAS GRATE. WILL BUY FROM THEM AGAIN.

  • Was this a gift?:
  • No
 
4.0

It might be a littlebit larger than need

By Efy

from Windsor, ON Canada

Verified Buyer

Comments about Model 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume):

Bad: This package need an extra 1/2" male adapter to connect the purger and the valve - that might need be prepared to avoid extra work for material.
2G model should be enough in my situation.
Otherwise, it's just perfect.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Model 110-100 Fill-Trol w/ 1" Purger & Air Vent (4.4 Gallon Volume)

    Q:

    Exactly what comes with this?
    Expansion Tank FT-110
    Fill Trol Model 110
    Air Vent Model 700-C
    Air Purger Model 443

    I'm using the installation manual as reference
    http://s3.supplyhouse.com/manuals/1351173405602/85519_PROD_FILE.pdf

    Thank you
    Asked on 7/24/2014 by Rick from NYC

    1 answer

    • CUSTOMER CARE

      A:

      It includes an air purger and air vent in addition to the Fill-Trol valve shown in our product picture. It basically looks like the item in our picture with an air scoop (e.g. part 431-6) and air vent (e.g. part 700-30) on the top.

      Answered on 7/25/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?