Model 111 Fill-Trol w/ Valve (7.6 Gallon Volume) Zoom

Model 111 Fill-Trol w/ Valve (7.6 Gallon Volume)

SKU:111-1

Brand: Amtrol

Amtrol
Qty Price
$113.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 7.6 Gallons
Application: Heating
Max Accepted Volume: 2.5 Gallons
Height: 24-5/8"
Diameter (Inches): 11"
Max Pressure (PSI): 100 psi
Precharged PSI: 12 psi
Connection Type: NPFT
Connection Size: 1/2"
Weight (lbs): 15 lbs
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 111-1

The AMTROL FILL-TROL system consists of a specially adapted EXTROL pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.

  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill
**Note: This item does not come with the air scoop and air vent that is shown in the picture.

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Model 111 Fill-Trol w/ Valve (7.6 Gallon Volume)

Q&A: Ask the Questions, share answers