#90 Extrol Expansion Tank (14 Gallon Volume) Zoom

#90 Extrol Expansion Tank (14 Gallon Volume)

SKU:112-1

Brand: Amtrol

Amtrol
Qty Price
$93.95
/ each
$359.80 / box (4 units x $89.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Tank Volume: 14 Gallons
Warranty: 5-Year Limited Warranty
Diameter (Inches): 15-3/8"
Height: 21"
Max Accepted Volume: 11.3 Gallons
Application: Heating
Max Pressure (PSI): 100 psi
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi
Thread Size: 1/2"

Description for Amtrol 112-1

Performance Data

  • Factory pre-charged to 12 psig
  • Pre-charge should be adjusted to equal minimum operating pressure at tank location
  • Maximum working pressure: 100 psig
  • Maximum operating temperature: 240 degrees F

    Specifications:
  • Tank Volume: 14 Gallons
  • Max. Accept. Volume: 11.3 Gallons
  • Height: 21"
  • Diameter: 15 3/8"
  • System Connection: 1/2"
  • Shipping Weight: 23 lbs.

#90 Extrol Expansion Tank (14 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
Amtrol#90 Extrol Expansion Tank (14 Gallon Volume)
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(1 of 1 customers found this review helpful)

 
5.0

A well designed product

By the DIY man when I can.

from New Rochelle, NY

Verified Buyer

Comments about #90 Extrol Expansion Tank (14 Gallon Volume):

Our concern was that this is a large unit to suspend off of the system. It has a 3/8x16 machine thread receptacle on the top and bottom so it was easy to add a small support down to the floor. This was useful because it was a replacement for the #60. Our system was developing about 30 psi at its upper temperature and water was flowing out the pressure relief valve. This unit solved the problem. The pressure now peaks at about 20 psi. Note that the air pressure valve is offset to accommodate the lower threaded receptacle. We are really pleased.

(1 of 1 customers found this review helpful)

 
5.0

The right product for the application

By I built it myself

from Cape Elizabeth, ME

Verified Buyer

Comments about #90 Extrol Expansion Tank (14 Gallon Volume):

I needed a larger expansion tank for a hot water heating system and this Amtrol #90 tank was the correct volume. Other Amtrol products I have used have all performed well and this tank seems to be the same. The right specs at a good price. Since expansion tanks have no moving parts they either work or they don't, this one works as expected.

(2 of 2 customers found this review helpful)

 
5.0

Door to door in 24 Hours

By Jim

from Albany N.Y.

Verified Buyer

Comments about #90 Extrol Expansion Tank (14 Gallon Volume):

Pex supply has a btu calculator so I could select the correct expansion tank. I didn't have to go to the store to get it. It saved me time and money. The local supply store didn't have the correct size in stock and it would have cost me more.

 
5.0

Good tank, great service.

By avc8130

from Sussex, NJ

Verified Buyer

Comments about #90 Extrol Expansion Tank (14 Gallon Volume):

I orderd this tank to go with my wood boiler install. I originally had a #30 and that wasn't enough capacity for the additional 80 gallons of my new boiler. I ordered this #90 on Monday and PexSupply had it to me Tuesday! Within 10 minutes I had the old one spun out and this one spun in. Expansion issues: SOLVED.

 
5.0

Works great, arrived quickly.

By DCDIYer

from Washington DC

Verified Buyer

Comments about #90 Extrol Expansion Tank (14 Gallon Volume):

Easy to install with clear instructions. The product arrives quickly and well packaged. No problems whatsoever.

(0 of 1 customers found this review helpful)

 
5.0

Great Deal

By Wood Boiler Addon

from Winchendon, MA

Verified Buyer

Comments about #90 Extrol Expansion Tank (14 Gallon Volume):

Works Great, I replaced my Extrol 60 and it fit in the same connection. Great prices here too! Will buy this again.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • #90 Extrol Expansion Tank (14 Gallon Volume)

    Q:

    Great site - You list the tank volume of 14 gallons with the max accepted volume as 11.3 gallons. Is the max volume the max amount of water it can hold? Having a slightly larger expansion tank on the furnace than needed has no down side - right? Thanks
    Asked on 1/9/2012 by Pete

    1 answer

    • CUSTOMER CARE

      A:

      Installing an expansion tank that is too large has no downside other than the fact that you'd be paying more than you need to for the expansion tank. The 11.3 gallons is a measure of maximum water capacity.

      Answered on 1/10/2012 by PexSupply Staff from NY
  • #90 Extrol Expansion Tank (14 Gallon Volume)

    Q:

    What size tank should be used on a radiant heat system, with a 75k to 100k boiler with a 500 gallon holding tank, and a working temp. of 170 deg.
    Asked on 9/11/2011 by J.C.B. from Alna, Maine

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend the RX-60 expansion tank (part number 143-381).

      Answered on 9/12/2011 by PexSupply Staff from NY
  • #90 Extrol Expansion Tank (14 Gallon Volume)

    Q:

    What type of expansion tank is this, closed type or Diaphram(bladder) type?
    Asked on 1/26/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This is a diaphragm tank.

      Answered on 1/27/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?