Model 112 Fill-Trol w/ Valve (14 Gallon Volume) Zoom

Model 112 Fill-Trol w/ Valve (14 Gallon Volume)

SKU:112-2

Brand: Amtrol

Amtrol
Qty Price
$157.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 14 Gallons
Application: Heating
Max Accepted Volume: 11.3 Gallons
Height: 23"
Diameter (Inches): 15-3/8"
Max Pressure (PSI): 100
Precharged PSI: 12 psi
Connection Size: 1/2"
Connection Type: NPFT
Weight (lbs): 24 lbs
ASME: No
Warranty: 5-Year Limited Warranty

Description for Amtrol 112-2

The AMTROL FILL-TROL system consists of a specially adapted EXTROL pre-pressurized, diaphragm-type expansion tank, and the FILL-TROL, a specially designed, automatic, fill valve.

  • Provides accurate system make up
  • Eliminates need for a separate, automatic fill valve
  • Fully adjustable up to a maximum working pressure of 100 psig
  • Factory pre-charged to 12 psig; tank pressure controls system fill
**Note: This item does not come with the air scoop and air vent that is shown in the picture.

Model 112 Fill-Trol w/ Valve (14 Gallon Volume)

Q&A: Ask the Questions, share answers