AX-40 Extrol Expansion Tank (21.7 Gallon Volume) - Horizontal Model Zoom

AX-40 Extrol Expansion Tank (21.7 Gallon Volume) - Horizontal Model

SKU:117-465

Brand: Amtrol

Amtrol
Qty Price
$1,629.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 21.7 Gallons
Application: Heating
ASME: Yes
Max Accepted Volume: 11.3 Gallons
Max Temp (F): 240°F
Max Pressure (PSI): 125 psi
Precharged PSI: 12 psi
Connection Size: 1/2"
Length (Inches): 29"
Diameter (Inches): 16-1/4"
Weight (lbs): 82 lbs
Height (Inches): 29.5
Connection Type: NPTF
Warranty: 5-Year Limited Warranty

Description for Amtrol 117-465

**NOTE: This is the horizontal model. Image depicts vertical model.

For five decades, Extrol has been the world's leading expansion tank. EXTROL was designed to control system pressure and help reduce energy consumption of heating and circulating operations.

Features:

  • Proven diaphragm design since 1954
  • Designed and constructed per ASME Section VIII, Division 1 standards
  • Factory pre-charged to 12 psig
  • Maximum working pressure is 150 psig
  • Maximum operating temperature is 240°F

This model does NOT come with saddles.

PLEASE NOTE: The product weighs 79 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

AX-40 Extrol Expansion Tank (21.7 Gallon Volume) - Horizontal Model

Q&A: Ask the Questions, share answers