SX-90V Extrol Expansion Tank (44 Gallon Volume) Zoom

SX-90V Extrol Expansion Tank (44 Gallon Volume)

SKU:118-153

Brand: Amtrol

Amtrol
Qty Price
$392.95
/ each
$759.90 / box (2 units x $379.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Tank Volume: 44 Gallons
Max Accepted Volume: 34 Gallons
Diameter (Inches): 22"
Warranty: 1-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi

Description for Amtrol 118-153


Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F

SX-90V Extrol Expansion Tank (44 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolSX-90V Extrol Expansion Tank (44 Gallon Volume)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

DID THE JOB

By Julie the Landlady

from Yonkers, NY

Verified Buyer

Comments about SX-90V Extrol Expansion Tank (44 Gallon Volume):

This large capacity expansion tank was probably overkill on my part, but the system is antiquated and hinky, so I figured to err on the side of caution. Once installed, along with a new heat circulator, the system was humming like a champ--a good thing in the crazy early cold snap we had this year.

 
5.0

The right tank at the right price

By Wakeboarder

from Embro Ontario

Verified Buyer

Comments about SX-90V Extrol Expansion Tank (44 Gallon Volume):

I am using this tank on a gassification wood boiler system with a pressurized storage tank of approximately 1000 gallons. Fit the bill perfectly doing the calculations. Easy to install and light enough to carry down the stairs by ones self.

 
5.0

Reasonably priced solution

By Old timer

from Reno, Nv

Verified Buyer

Comments about SX-90V Extrol Expansion Tank (44 Gallon Volume):

WE had been replacing bladders in the old tank (22 gal) So we upsized to this unit & the results are better than expected.Plus it has a 5yr warranty.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • SX-90V Extrol Expansion Tank (44 Gallon Volume)

    Q:

    My heating system incorprates an 1100 gallon heat storage tank. So the total volume including boiler and infloor heat along with baseboard is approximately 1300 gallons. Considering volume expansion across 90 degrees celsius for all this water; I have figured the maximum expansion of the 1300 gallons would be 24.2 gallons. Your 32 gallon tank only accepts 11 gallons max. What size expansion tank do I need to accomodate 24.2 gallons of expansion?
    Asked on 10/12/2013 by Charles from Marquette, MI

    1 answer

    • CUSTOMER CARE

      A:

      The SX-90V, sku 118-153 can accept up to 34 gallons. It is alright to oversize an expansion tank, however undersizing should be avoided.

      Answered on 10/14/2013 by PexSupply Staff from NY
  • SX-90V Extrol Expansion Tank (44 Gallon Volume)

    Q:

    should there be pressure at tank at all ttimes
    Asked on 2/2/2011 by g from wappingers

    1 answer

    • CUSTOMER CARE

      A:

      Yes, there should be.

      Answered on 2/3/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?