SX-110V Extrol Expansion Tank (62 Gallon Volume) Zoom

SX-110V Extrol Expansion Tank (62 Gallon Volume)

SKU:118-154

Brand: Amtrol

Amtrol
Qty Price
$489.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 62 Gallons
Max Accepted Volume: 34 Gallons
Diameter (Inches): 22"
Height: 46.75"
Warranty: 1-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi

Description for Amtrol 118-154


Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F

PLEASE NOTE: The product weighs 92 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SX-110V Extrol Expansion Tank (62 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolSX-110V Extrol Expansion Tank (62 Gallon Volume)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great fit

By Dale

from Fowler Mi

Verified Buyer

Comments about SX-110V Extrol Expansion Tank (62 Gallon Volume):

fit like a glove it was the exact replacement for the one i have delivered in a timely maner and was just what i ordered.

 
5.0

Extrol Expansion Tank

By Engineer Paul

from Southern Illinois

Verified Buyer

Comments about SX-110V Extrol Expansion Tank (62 Gallon Volume):

I ordered this product to replace an old expansion tank for our hot water boilers. PEX Supply ship quickly and item arrived in perfect condition. Installation was quick and I started using the expansion tank within a half hour of installation. I would recommend this tank.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers