SX-160V Extrol Expansion Tank (86 Gallon Volume) Zoom

SX-160V Extrol Expansion Tank (86 Gallon Volume)

SKU:118-155

Brand: Amtrol

Amtrol
Qty Price
$487.95
/ each
$955.90 / box (2 units x $477.95)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Tank Volume: 86 Gallons
Height: 47.25"
Diameter (Inches): 26"
Max Accepted Volume: 46 Gallons
Warranty: 5-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi

Description for Amtrol 118-155


Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F

PLEASE NOTE: The product weighs 123 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SX-160V Extrol Expansion Tank (86 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolSX-160V Extrol Expansion Tank (86 Gallon Volume)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

backordered but free shipping

By solar guy

from central MN

Verified Buyer

Comments about SX-160V Extrol Expansion Tank (86 Gallon Volume):

Nice big tank, price is good compared to many smaller ones

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • SX-160V Extrol Expansion Tank (86 Gallon Volume)

    Q:

    what size tank would I need for a 2,500,000 btu system or what formula can I use to determine the proper size?
    Asked on 7/18/2011 by Anonymous

    1 answer

  • SX-160V Extrol Expansion Tank (86 Gallon Volume)

    Q:

    if my out put BTU'S are 1,100,000 what size tank do i need with
    Asked on 2/23/2011 by wade finigan from sanbruno calif

    1 answer

    • CUSTOMER CARE

      A:

      The SX-160V will be the right choice if you are using a cast iron radiator system. For all other systems, the SX-90V should be sufficient.

      Answered on 2/23/2011 by PexSupply Staff from NY
  • SX-160V Extrol Expansion Tank (86 Gallon Volume)

    Q:

    what are the demensions
    Asked on 11/29/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit is 47-1/4" high and has a diameter of 26"

      Answered on 12/2/2010 by PexSupply Staff from NY
  • SX-160V Extrol Expansion Tank (86 Gallon Volume)

    Q:

    Is the NPT connection 3/4"? Also is this tank large enough for a 1200 gal total heating system?
    Asked on 10/22/2010 by pumpkin from Wisconsin

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the connection is 3/4". In order to know if the unit is appropriate for your application we would need to know the BTU load of your system.

      Answered on 10/22/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?