SX-30V Extrol Expansion Tank (14 Gallon Volume) Zoom

SX-30V Extrol Expansion Tank (14 Gallon Volume)

SKU:118-27

Brand: Amtrol

Amtrol
Qty Price
$102.95
/ each
$299.85 / box (3 units x $99.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Tank Volume: 14 Gallons
Height: 24.75"
Diameter (Inches): 15.375"
Max Accepted Volume: 11.3 Gallons
Thread Size: 1"
Warranty: 1-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi

Description for Amtrol 118-27

Extrol floor-standing models are designed for large residential and light commercial applications. These non-ASME tanks are available in sizes up to 86 gallons and can be used with high output boilers up to 1,500,000 BTU's. ASME Commercial tanks are also available and can be found in catalog MC 2682.

Performance Data:

Factory pre-charged to 12 psig, Pre-charge should be adjusted to equal minimum operating pressure at tank location.

SX-30V Extrol Expansion Tank (14 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolSX-30V Extrol Expansion Tank (14 Gallon Volume)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

SupplyHouse calculator of great help

By Pablo CS

from Colorado Springs, CO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about SX-30V Extrol Expansion Tank (14 Gallon Volume):

        The item arrived intact, undamaged. The Supply House calculator on the website was of invaluable use in calculating the proper size tank for my system. I have most impressed, following installation, at how well the system is maintaining a constant line pressure.

        • Primary use:
        • Personal
         
        5.0

        working very well

        By plumber

        from kenosha Wis.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about SX-30V Extrol Expansion Tank (14 Gallon Volume):

              The tank was a perfect replacement for what was originally being used on my boiler.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              5.0

              great tank, great price

              By greg

              from roseville,mn

              Verified Buyer

              Comments about SX-30V Extrol Expansion Tank (14 Gallon Volume):

              I used this on a hot water boiler that heats a small commercial building, it's very lightweight and very easy to install, works perfect.

               
              5.0

              Solved the problem of our boiler

              By NC

              from Bronx, NY

              Verified Buyer

              Comments about SX-30V Extrol Expansion Tank (14 Gallon Volume):

              By replacing the old broken one with a basic feature I observed that no more hot water releases from the relief valve outlet.

              Displaying reviews 1-4

              Back to top

              Q&A: Ask the Questions, share answers