SX-40V Extrol Expansion Tank (20 Gallon Volume) Zoom

SX-40V Extrol Expansion Tank (20 Gallon Volume)

SKU:118-78

Brand: Amtrol

Amtrol
Qty Price
$128.95
/ each
$377.85 / box (3 units x $125.95)
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Tank Volume: 20 Gallons
Height: 32.5"
Diameter (Inches): 15.375"
Max Accepted Volume: 11.3 Gallons
Thread Size: 1"
Warranty: 1-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi

Description for Amtrol 118-78


Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F

SX-40V Extrol Expansion Tank (20 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolSX-40V Extrol Expansion Tank (20 Gallon Volume)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Excellent price, product, and service

By Walt

from Franconia, NH

Verified Buyer

Comments about SX-40V Extrol Expansion Tank (20 Gallon Volume):

This tank appears to be of high quality, with a great finish. Installed easily and has been functioning perfectly for 3 weeks now. Delivery was very quick and price including delivery was better than I could find at local suppliers. I highly recommend Pex and this tank.

 
5.0

I always use this product line on every

By Steamhead

from Des Moines, Ia

Verified Buyer

Comments about SX-40V Extrol Expansion Tank (20 Gallon Volume):

I have been using this product since before the internet was invented and have not had a callback yet. Thirty years is a long time, eh?

(0 of 1 customers found this review helpful)

 
5.0

Plenty of Expansion for Solar Hot Water

By Frank Nash, PE

from Boston, MA

Verified Buyer

Comments about SX-40V Extrol Expansion Tank (20 Gallon Volume):

I used this expansion tank to replace one that was smaller. My solar hot water-SHW system required more expansion for those hot summer days when the sun beats down on the roof and adds a tremendous amount of heat to the system.

 
5.0

Boiler Expansion Tank

By the maintenance czar

from Wisconsin

Verified Buyer

Comments about SX-40V Extrol Expansion Tank (20 Gallon Volume):

lateral replacement, easy install, well priced

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 4 Answers
Displaying questions 1-3
  • SX-40V Extrol Expansion Tank (20 Gallon Volume)

    Q:

    is this tank ASME rated?
    Asked on 5/14/2012 by jason from bayville nj

    2 answers

    • CUSTOMER CARE

      A:

      It is not. AX-40V is the ASME version of this tank.

      Answered on 5/14/2012 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      No it is not.

      Answered on 5/14/2012 by Anonymous
  • SX-40V Extrol Expansion Tank (20 Gallon Volume)

    Q:

    is this for domestic hot water ?
    Asked on 12/28/2010 by Anonymous from Hilton Head Island, SC

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not for domestic hot water. This unit is for heating.

      Answered on 1/7/2011 by PexSupply Staff from NY
  • SX-40V Extrol Expansion Tank (20 Gallon Volume)

    Q:

    What is the warranty on this tank?
    Asked on 9/17/2010 by Tim from Macon, GA

    1 answer

    • CUSTOMER CARE

      A:

      There is a one year warranty on this unit.

      Answered on 9/23/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?