Description

Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F
Read more
Specs
Tank Volume:
32 Gallons
Height:
47.5"
Diameter (Inches):
15.375"
Max Accepted Volume:
11.3 Gallons
Thread Size:
1"
Warranty:
1-Year Limited Warranty
Application:
Heating
Max Pressure (PSI):
100
Thread Type:
Male
Max Temp (F):
240°F
Precharged PSI:
12 psi
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    1 Product Reviews

    Product Q&A