THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume) Zoom

THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

SKU:140735

Brand: Amtrol

Amtrol
Qty Price
$33.95
/ each
$130.36 / box (4 units x $32.59)
In Stock! Ships in 24-48 Hours
(46 Available)
0

Resources

Specs

Application: Plumbing
Tank Volume: 2 Gallons
Max Accept. Factor: 0.45
Connection Size: 3/4"
Max Pressure (PSI): 150
Temperature Range (F): 200°F MAX
Connection Type: Threaded
Height: 12-5/8"
Diameter (Inches): 8"
Warranty: 1 Year
Weight (lbs): 5 lbs
Warranty: 1-Year Limited Warranty

Description for Amtrol 140735

With modern plumbing codes mandating backflow prevention, thermal expansion can cause pressure buildup in domestic water systems. When demand is put upon a potable water system, hot water is drawn from the water heater. Cold water from the supply line enters the water heater to replenish it. The cold water is heated to replace the hot water used. With the installation of a backflow preventer, check valve or pressure reducing valve on the supply line, the water heater and the system piping form a closed plumbing system under pressure. As the water is heated, thermal expansion occurs. Pressure increases until the relief valve opens and the expanded water spills from the water heater. This spillage results in wasted energy and a potential safety hazard.



The HydroClaw Expansion Tank Support Bracket provides a safe and reliable method to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal.

THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolTHERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)
 
4.3

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

80%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(0 of 1 customers found this review helpful)

 
1.0

1st Tank only lasted 3 years

By Swdorf

from Pittsburgh

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume):

        Matched to my system, giving it one more try...

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Worked perfectly as I suspected it would

        By Dave the plumber

        from Northern Neck of Virginia.

        Verified Buyer

        Comments about THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume):

        I used the product on a community well system at my hot water heater location to stop thermal expansion and bleeding water out of the relief valve.
        Very easy to install with Pexs plumbing.

        (1 of 1 customers found this review helpful)

         
        5.0

        hot water tank

        By Sparky

        from Sault Ste Marie Ontario CA.

        Verified Buyer

        Comments about THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume):

        AS recomended by the manufactor should be installed in the cold water supply & next to the hot water tank.I found that it will illiminate water hammer throu out the house & also do the thermal expantion.

        (3 of 3 customers found this review helpful)

         
        5.0

        need a strong arm

        By Jim

        from Atlanta

        Verified Buyer

        Comments about THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume):

        Great unit! The written directions that came with the unit do not refer to needing to pressurize the tank to the same pressure as the water you have. The video at the web site: http://www.amtrol.com/troubleshooting.htm does refer to this process. The unit was pressurized to 4.5psi when I received it so it took a while to pump it up to the 80 psi water pressure. Other than that, the price and performance was/is great.

        (1 of 1 customers found this review helpful)

         
        5.0

        would buy this again the price is right

        By aj

        from magnolia delaware

        Verified Buyer

        Comments about THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume):

        bought as a replacement works fine right out of the box.

        (3 of 3 customers found this review helpful)

         
        5.0

        Great Quality

        By Hankster

        from Norris Point, Newfoundland, Canada

        Verified Buyer

        Comments about THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume):

        Our water heater was building up so much pressure that the pressure relief valve was opening up. We installed a pressure reducing valve that caused us to have problems with flow. Installing this tank resolved our issues with out affecting flow or having to reduce our pressure. I wish I had purchased this tank before trying the pressure reducing valve.

        Displaying reviews 1-6

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        9 Questions | 18 Answers
        Displaying questions 1-9
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          What's the difference between Therm-X-Span and Therm-X-Trol?
          Asked on 6/24/2014 by Jim

          1 answer

          • CUSTOMER CARE

            A:

            Therm-X-Trol valves have a longer warranty (five years rather than one year) and are made in the United States.

            Answered on 7/23/2014 by SupplyHouse Staff from NY
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          WHAT IS THE DIFFERENCE BETWEEN A T5 AND A T12
          Asked on 6/9/2012 by marty

          3 answers

          • VERIFIED BUYER

            A:

            A T12 is  next size up.Therm -expansion tank of 12 gallons

            Answered on 6/10/2012 by Anonymous
          • VERIFIED BUYER

            A:

            I figured it out. The T 12 is 4.4 gal expansion tank vs. the T5 which is a 2
            gal tank.
            Jim
            This message contains information that may be confidential and privileged,
            and is intended only for the designated recipient(s). If you receive this
            message in error, please advise the sender by reply e-mail and delete the
            message. Thank you.

            Answered on 6/10/2012 by Jim from Atlanta GA
          • CUSTOMER CARE

            A:

            The T-12 is a larger expansion tank and should be used on bigger systems.

            Answered on 6/21/2012 by PexSupply Staff from NY
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          when this tank is purchased does it come already pressurized or does the pressure have to be done at time of installationa dn how much should it be?
          Asked on 4/8/2012 by Caz from Old Bethpage, NY

          7 answers

          • CUSTOMER CARE

            A:

            The tank's pressure should match the pressure in your system. This tank comes pre-pressurized to 40 psi.

            Answered on 4/9/2012 by PexSupply Staff from NY
          • VERIFIED BUYER

            A:

            Already pressurized.
            Sent from my iPad

            Answered on 4/8/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            This tank comes pressurized.

            Answered on 4/9/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            Tank is should be  already pressurized to suite city pressure of approx 65 lb.John

            Answered on 4/9/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            The tank does have a preset pressure from the factory, 45 psi if memory serves, but please check the instruction sheet.
            The pressure still needs to be adjusted to equal the setting of the water pressure regulator (pressure reducing valve). The idea is
            not to have strain on the tank membrane under normal conditions.
            If there's no PRV in the line, the setting has to be equal to the supply pressure, but it can only work if that pressure is below 60 psi
            because 60 psi is the maximum allowed for the tank. To adjust the tank pressure, you only need a tire pump and a tire gauge.

            Answered on 4/9/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            Precharge = 20PSI
            Desired charge = water pressure in building up to a max of 80PSI
            See:
            http://video.answers.com/how-to-adjust-the-pre-charge-of-a-thermal-expansion
            -tank-165209307
            for the procedure.

            Answered on 4/9/2012 by Another PexSupply Customer
          • VERIFIED BUYER

            A:

            The tank does come with a little pressure, but here is what you need to do:
            1. Measure the water pressure in the house. Typically from 35 to 80
            psi (if it is more than 80 you should install a pressure regulator)
            2. Use a bicycle pump to pump the pressure of the tank to match the
            water pressure. You do NOT need to install the tank before you do this.
            Try not to use a standard compressor as it often has oil in the air. The
            oil will not come in contact with the drinking water, but it can deteriorate
            the membrane.
            3. Install the tank and you are in business.
            Hope this helps.
            Jim

            Answered on 4/9/2012 by Another PexSupply Customer
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          Hoe much pressure is the T2 tank suppose to be under? WIll lack of pressure cause water pipe noises? Is normal compressed air ok?
          Asked on 9/24/2011 by charlotte from dewey, Az.

          2 answers

          • CUSTOMER CARE

            A:

            Proper tank pressure depends on the pressure in your system. This tank comes pre-charged at 40psi. You can change the pressure with normal compressed air. Lack of pressure in the tank can cause noise in the pipes (as can an undersized tank).

            Answered on 9/26/2011 by PexSupply Staff from NY
          • VERIFIED BUYER

            A:

            I am sure that you already have an answer to this, but here goes:
            1. measure your water pressure and that is the pressure that you should pump the tank to.
            2. Yes
            3. Yes although it should not have oil in it (as some do)

            Answered on 1/2/2012 by Jim from Atlanta
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          What is the difference between models T-5 and ST-5 ?.
          Asked on 3/26/2011 by Bob from Forked River, NJ

          1 answer

          • CUSTOMER CARE

            A:

            The ST is made in the USA and the T is made overseas.

            Answered on 3/28/2011 by PexSupply Staff from NY
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          Is this unit under pressure?
          Asked on 3/2/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, all Amtrol expansion tanks are under pressure.

            Answered on 3/3/2011 by PexSupply Staff from NY
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          where in the system is this product installed.
          Asked on 12/11/2010 by Anonymous

          1 answer

        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          what is the correct orientation for installing the tank? The installing plumber put our's horizontal and another plumber working on another issue later said this was incorrect.
          Asked on 10/29/2010 by Would like to know

          1 answer

          • CUSTOMER CARE

            A:

            This tank should be installed vertically.

            Answered on 10/30/2010 by PexSupply Staff from NY
        • THERM-X-SPAN T-5 Expansion Tank (2 Gallon Volume)

          Q:

          how big of a water heater does this model work with. ex. 55 gallon tank?
          Asked on 9/28/2010 by cozmodo from nicholasville, ky

          1 answer

          • CUSTOMER CARE

            A:

            This unit can work with a water heater as large as 80 gallons.

            Answered on 9/30/2010 by PexSupply Staff from NY
        Displaying questions 1-9

        Do you have a question about this product?