RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume) Zoom

RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)

SKU:141-305

Brand: Amtrol

Amtrol
Qty Price
$60.95
/ each
$235.40 / box (4 units x $58.85)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Tank Volume: 4.4 Gallons
Diameter (Inches): 11"
Height (Inches): 15.5
Max Accepted Volume: 3.2 Gallons
Thread Type: Male
Thread Size: 1/2"
Warranty: 5-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Max Temp (F): 200°F
Precharged PSI: 12 psi

Description for Amtrol 141-305

Radiant Extrol models are specially designed for use in open loop or closed loop high efficiency radiant heating systems and are also suitable for glycol mix systems, typical for snow melting applications.

Features:

  • Utilizes internal plastic liner for corrosion resistance in system with high oxygen content or non-barrier tubing
  • Pre-charge should be adjusted to equal system fill pressure
  • Brass fitting polypropyline liner for corrosion resistance
  • For high-efficiency radiant systems.
  • Plastic liner is compatible with barrier and non-barrier tubing.
  • Suitable for use in glycol applications.
  • Non-ferrous system connection for corrosion resistance.

The HydroClaw Expansion Tank Support Bracket provides a safe and reliable option if you prefer to mount your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolRX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Hoping for continued excellent results

        By Turtleman

        from Ogden, Utah

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

              Using this tank in a hot water heating system with infloor radiant heat. Last Amtrol tank lasted 15+ years. Another brand replacement tank lasted less than 6 months, so I'm back with Amtrol. hope to see it last another 15 years.

              • Primary use:
              • Personal
               
              5.0

              Appears to be a excellent product

              By Beekeeper

              from Jettersville, VA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                    Used in a radiant system which is protected with Ethylene Glycol antifreeze.
                    Standard expansion tanks only last 12 to 18 months

                    • Primary use:
                    • Personal
                     
                    5.0

                    The only way to go to fight Oxygen!!

                    By Vince the Boiler Man!

                    from Prescott, AZ.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                          Look, when you have a NON-BARRIER tubeing system it's ok. You just have a high oxygen content. You MUST USE All and I mean ALL non ferrous componets. This is the golden rule. The RX Radiant Extrol Expansion Tank by Amtrol is designed to protect you from oxygen. Don't forget it.

                          • Primary use:
                          • Business
                           
                          5.0

                          RX-30 Radient Extrol Expansion Tank

                          By Do it yourselfer

                          from Thompson Falls, MT

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                                This expansion tank was usd to replace my existing tank for an infloor radiant heating system. The tank fit fine and is keeping the loop pressure constant

                                • Primary use:
                                • Personal

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                exactly what i needed

                                By jeff

                                from pennsylvania

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                                      this is exactly what i was looking for

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Best For Eichler Radiant Floor Installs

                                      By rseascape

                                      from Cupertino, Ca

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                                            The RX-30 is best for long term use and with Eichler Homes in general. The 102-1 does work, but the liner makes it last longer and perform better. I would recommend using this over the #30 extrol as a general practice.

                                            • Primary use:
                                            • Personal

                                            (1 of 1 customers found this review helpful)

                                             
                                            5.0

                                            Very nice and heavy duty tank.

                                            By Frank

                                            from Columbia Falls, MT

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                                                  I installed this tank on my radiant floor heating system boiler. Apparently the tank that my boiler installer had put on it originally 13 years ago was not suited for radiant floor systems. I had replaced the original rusted expansion tank with the same type, then it rusted from the inside also, after about two years. I did my research and found that it was the wrong type tank in the first place, so I found this RX-30 model on your website and knew immediately what my problem had been. We'll see how long this one lasts, but I am confident I have solved my problem.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  It Works

                                                  By Michael

                                                  from Cortland NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume):

                                                        What's to review. You screw it on and it works.

                                                        • Primary use:
                                                        • Business

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        3 Questions | 5 Answers
                                                        Displaying questions 1-3
                                                        • RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)

                                                          Q:

                                                          If this unit works well on radiant heat systems, is there any reason that it will not work on a baseboard radiation system?
                                                          Asked on 5/23/2012 by lapper from philadelphia, pa

                                                          2 answers

                                                          • VERIFIED BUYER

                                                            A:

                                                            In general, no reason it won't work. There are two key items to pay
                                                            attention to; maximum temperature and system volume.
                                                            The maximum temperature rating for this tank is 200 deg F, which is likely
                                                            fine if your baseboards are hot water. If they are steam then this is not
                                                            the correct unit (not just based on temperature).
                                                            Sizing of the expansion tank depends on the volume of your system,
                                                            baseboards are probably lower in volume than most radiant systems, but that
                                                            will depend on the exact system. The PEX Supply site actually has a handy
                                                            calculator here:
                                                            http://www.pexsupply.com/pex/control/ExpansionTankSizeCalculator
                                                            that will tell you the size tank required based on your boiler size. If you
                                                            enter baseboard as the heat type it will probably assume steam, and point
                                                            your towards a higher temperature rated unit. You can either just go with
                                                            the unit it points you too, or, use the size of that unit to find another
                                                            brand/style that fits your needs.

                                                            Answered on 5/23/2012 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            Hello,
                                                            I use the tank on my residential radiant baseboard heating system.
                                                            Patrick

                                                            Answered on 5/23/2012 by Anonymous
                                                        • RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)

                                                          Q:

                                                          Can this tank be mounted on its side? (Horizontal)
                                                          Asked on 10/30/2011 by ! from Poland,Ohio

                                                          2 answers

                                                          • A:

                                                            Yes it can be installed in any position

                                                            Answered on 11/17/2012 by plumber joe from nj
                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, this tank can be mounted in any orientation.

                                                            Answered on 11/18/2011 by PexSupply Staff from NY
                                                        • RX-30 Radiant Extrol Expansion Tank (4.4 Gallon Volume)

                                                          Q:

                                                          Can this tank be installed in up side down position?
                                                          Thank you.
                                                          Asked on 10/9/2010 by Anonymous

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Yes, this unit can be installed up side down.

                                                            Answered on 10/11/2010 by PexSupply Staff from NY
                                                        Displaying questions 1-3

                                                        Do you have a question about this product?