THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume) Zoom

THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

SKU:141363

Brand: Amtrol

Amtrol
Qty Price
$43.95
/ each
$169.80 / box (4 units x $42.45)
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Plumbing
Tank Volume: 4.4 Gallons
Max Accept. Factor: 0.73
Connection Size: 3/4"
Max Pressure (PSI): 150
Temperature Range (F): 200°F MAX
Connection Type: Threaded
Height (Inches): 15
Diameter (Inches): 11"
Weight (lbs): 9 lbs
Warranty: 1-Year Limited Warranty

Description for Amtrol 141363

With modern plumbing codes mandating backflow prevention, thermal expansion can cause pressure buildup in domestic water systems. When demand is put upon a potable water system, hot water is drawn from the water heater. Cold water from the supply line enters the water heater to replenish it. The cold water is heated to replace the hot water used. With the installation of a backflow preventer, check valve or pressure reducing valve on the supply line, the water heater and the system piping form a closed plumbing system under pressure. As the water is heated, thermal expansion occurs. Pressure increases until the relief valve opens and the expanded water spills from the water heater. This spillage results in wasted energy and a potential safety hazard.

THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolTHERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 3 customers found this review helpful)

 
4.0

Exact replacement for failed exp. tank

By Winch

from Philadelphia, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume):

        The original expansion tank was installed in 8-06. A month ago I noticed water on the floor around the hot water heater. I put a bucket under the T&P valve, and confirmed it was the source of the leak. I replaced the T&P valve but it didn't stop the leak. I checked the pressure in the expansion talk which is installed with the air valve down. when i removed the pressure gauge, water dripped out. I replaced the expansion tank and the leak stopped.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        5 Questions | 5 Answers
        Displaying questions 1-5
        • THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

          Q:

          When changing the expansion tank do we need to release some pressure from the hot water heater ?
          Asked on 12/3/2014 by PK from Easton PA

          1 answer

          • VERIFIED BUYER

            A:

            Turn off the water supply, open a faucet to release pressure, then change
            the tank. If you don't let off the pressure, when you disconnect the tank,
            you be sprayed by any residual pressure.

            Answered on 12/3/2014 by Anonymous
        • THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

          Q:

          Can the Therm X Span T-12 be mounted horizontally
          Asked on 2/10/2011 by HenryJ from Bel Air MD

          1 answer

          • CUSTOMER CARE

            A:

            The tank will function in any position, but the manufacturer does not recommend mounting thermal expansion tanks horizontally. If unsupported, the tank could break off the pipe.

            Answered on 2/11/2011 by PexSupply Staff from NY
        • THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

          Q:

          What's the difference between this model and the X-TROL version? Do they perform the same?
          Asked on 1/24/2011 by Joe from San Diego, CA

          1 answer

          • CUSTOMER CARE

            A:

            The only difference is the warranty: Amtrol warrants the Therm-X-Trol for five years and this model for one year.

            Answered on 1/25/2011 by PexSupply Staff from NY
        • THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

          Q:

          can this be use for drinking water?
          Asked on 11/18/2010 by emil

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this unit can be used for drinking water.

            Answered on 11/18/2010 by PexSupply Staff from NY
        • THERM-X-SPAN T-12 Expansion Tank (4.4 Gallon Volume)

          Q:

          Is this tank required ?
          Asked on 9/22/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            The need for an expansion tank in the domestic water system depends on the local code in your area. Please check with your installer or contact the local water department and they should have this information on the local codes.

            Answered on 9/23/2010 by PexSupply Staff from NY
        Displaying questions 1-5

        Do you have a question about this product?