RX-60 Radiant Extrol Expansion Tank (10.3 Gallon Volume) Zoom

RX-60 Radiant Extrol Expansion Tank (10.3 Gallon Volume)

SKU:143-381

Brand: Amtrol

Amtrol
Qty Price
$149.95
/ each
$434.85 / box (3 units x $144.95)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Tank Volume: 10.3 Gallons
Height: 19.25"
Diameter (Inches): 15.375"
Max Accepted Volume: 10.3 Gallons
Thread Size: 3/4"
Thread Type: Female
Warranty: 5-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100 psi
Max Temp (F): 200°F
Precharged PSI: 12 psi

Description for Amtrol 143-381

Performance Data
Utilizes internal plastic liner for corrosion resistance in system with high oxygen content or non-barrier tubing
Pre-charge should be adjusted to equal system fill pressure
Brass fitting polypropyline liner for corrosion resistance
Maximum working pressure: 150 psig
Maximum operating temperature: 200 degrees F

Specifications
Tank Volume: 10.3 gallons
Max. Accept. Volume: 10.3 gallons
Height: 19"
Diameter: 15"
System Connection: 3/4" NPTF
Shipping Weight: 23 lbs.

RX-60 Radiant Extrol Expansion Tank (10.3 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolRX-60 Radiant Extrol Expansion Tank (10.3 Gallon Volume)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Different Mounting Than Shown

By Outdoor Boiler

from Elliotsburg, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about RX-60 Radiant Extrol Expansion Tank (10.3 Gallon Volume):

        This is a floor mount model. It is smaller than your normal well tank, however because of it's size, you probably wouldn't want to hang it anyways. Mine came colored red.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • RX-60 Radiant Extrol Expansion Tank (10.3 Gallon Volume)

          Q:

          i have a furnace that has a amtrol model 30 expantion tank but the plumbing to my radiators start out at3" BLACK PIPE, THE PRESSURE RELIEF VALVE CONTINUES TO EMPTY EVERYTIME THE FURNACE STARTS UP FROM COLD OR BEING IDLE FOR A LITTLE WHILE AFTER BEING CHANGED BY MY HEATING PROFESSIONALS. THE FURNACE ALSO WHEN STARTING UP WITH THOSE SYMPTOMS RUNS FOR ABOUT A MINUTE THEN SHUTS OFF,AGAIN TURNS ON THEN OFF UNTIL IT BRINGS THE BOILER UP TO TEMP UNLOADS ITS WATER THEN RUNS FINE. COULD THIS BE BECAUSE THE EXPANTION TANK IS TO SMALL
          Asked on 11/8/2010 by DAVE

          1 answer

          • CUSTOMER CARE

            A:

            Yes, the tank can be too small or the tank can be bad (water logged) and in need of replacement.

            Answered on 11/9/2010 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?