THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume) Zoom

THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume)

SKU:143N164

Brand: Amtrol

Amtrol
Qty Price
$117.95
/ each
$341.85 / box (3 units x $113.95)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Application: Plumbing
Tank Volume: 10.3 Gallons
Max Accept. Factor: 1.00
Connection Size: 1"
Diameter (Inches): 15-3/8"
Height: 19-1/4"
Max Pressure (PSI): 150
Temperature Range (F): 200°F MAX
Connection Type: Threaded
Material: Steel
Weight (lbs): 23 lbs
Warranty: 5-Year Limited Warranty

Description for Amtrol 143N164

Performance Data


  • Utilizes internal plastic liner for corrosion resistance in system with high oxygen content or non-barrier tubing
  • Pre-charge should be adjusted to equal system fill pressure
  • Brass fitting polypropyline liner for corrosion resistance
  • Maximum working pressure: 150 psig
  • Maximum operating temperature: 200 degrees F
Specifications

  • Tank Volume: 10.3 Gallons
  • Diameter: 15-3/8"
  • Height: 19-1/4"
  • System Connection: 3/4" NPT

THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume)

REVIEW SNAPSHOT®

by PowerReviews
AmtrolTHERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By George Chiavaras

from Malden MA

Verified Buyer

Comments about THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume):

installed 27 of these on a project and have had no issues with them.

  • Was this a gift?:
  • No
 
5.0

Excellent Product

By George Chiavaras

from Malden, MA

Verified Buyer

Comments about THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume):

the product works as advertised

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume)

    Q:

    I have this tank installed now but I want to change it to ASME specification. What tank would I need to buy?
    Asked on 1/13/2015 by Tom from Paterson,NJ

    1 answer

    • CUSTOMER CARE

      A:

      we would need to order that, you should call us to find the correct tank.

      Answered on 1/21/2015 by Supplyhouse Staff from New York
  • THERM-X-TROL ST-25V Expansion Tank (10.3 Gallon Volume)

    Q:

    connecting two 65 gal water heaters but wish to only use one tank. Is this the proper size?? Which do you suggest?? It will be used in a residental home.
    Asked on 12/24/2010 by Oscar from Atlanta, Ga.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this unit. You can also use the 141N43 if you are just using one tank.

      Answered on 1/4/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?