THERM-X-TROL ST-180V Expansion Tank (62 Gallon Volume) Zoom

THERM-X-TROL ST-180V Expansion Tank (62 Gallon Volume)

SKU:148N118

Brand: Amtrol

Amtrol
Qty Price
$519.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Application: Plumbing
Tank Volume: 62 Gallons
Max Accept. Factor: 0.55
Connection Size: 1-1/4"
Max Pressure (PSI): 150
Temperature Range (F): 200°F MAX
Connection Type: Threaded
Height: 46-3/4"
Diameter (Inches): 22"
Material: Steel
Weight (lbs): 92 lbs
Warranty: 5-Year Limited Warranty

Description for Amtrol 148N118

With modern plumbing codes mandating backflow prevention, thermal expansion can cause pressure buildup in domestic water systems. When demand is put upon a potable water system, hot water is drawn from the water heater. Cold water from the supply line enters the water heater to replenish it. The cold water is heated to replace the hot water used. With the installation of a backflow preventer, check valve or pressure reducing valve on the supply line, the water heater and the system piping form a closed plumbing system under pressure. As the water is heated, thermal expansion occurs. Pressure increases until the relief valve opens and the expanded water spills from the water heater. This spillage results in wasted energy and a potential safety hazard.

The THERM-X-TROL is designed to eliminate this problem by providing control of maximum pressures at a level below the relief valve setting. It also provides an additional space in the system to accommodate the increased volume of water created by thermal expansion, returning it to the system when hot water delivery is demanded. Maximum pressure is kept well below the relief valve setting by the THERM-X-TROL, with its pre-charged air cushion that is separated from system water. The relief valve does not open, therefore spillage is eliminated.

PLEASE NOTE: The product weighs 92 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

THERM-X-TROL ST-180V Expansion Tank (62 Gallon Volume)

Q&A: Ask the Questions, share answers