WX-405-C, 90 Gal WELL-X-TROL ASME Water Tank (150 PSIG) Zoom

WX-405-C, 90 Gal WELL-X-TROL ASME Water Tank (150 PSIG)

SKU:149-155

Brand: Amtrol

Amtrol
Qty Price
$3,799.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 90 Gallons
Max Accept. Factor: 0.39
Connection Size: 1-1/4"
Max Pressure (PSI): 150 psig
Height (Inches): 59.25
Diameter (Inches): 24"
Precharged PSI: 30
Max Temp (F): 200°F
Coating: Red Oxide Primer
Shell Material: Steel
Diaphragm Material: Heavy Duty Butyl
Liner Material: Polypropylene
Application: Plumbing
Weight (lbs): 256 lbs
Warranty: 7 Year Limited

Description for Amtrol 149-155

WELL-X-TROL® ASME water tanks continue to set industry standards for quality and reliability and have been performance-proven in a variety of applications ranging from municipal well systems or pressure boosting stations to sprinkler systems at your local golf course.

Features:

  • Pump protection - reduced surge, dampens pressure spikes, offers a point of pressure control and provides minimum run-time.
  • Provides rapid system response and adequate protection at the end of long pipe runs.
  • Controls system shock and pressure fluctuations when your system utilizes:
    • Back flow preventors
    • Check valves
    • Solenoid
    • Mixing and meter valves
    • Pumps and other system controls
  • Designed, constructed and tested per ASME Code Section VIII Division 1 standards.
  • Diaphragm and bladder NSF/ANSI 61 approved.
  • Pre-pressurized, sealed-in air charge.
  • Corrosion resistant virgin polypropylene liner

PLEASE NOTE: The product weighs 255 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

WX-405-C, 90 Gal WELL-X-TROL ASME Water Tank (150 PSIG)

Q&A: Ask the Questions, share answers