SX-130V Extrol Expansion Tank (81 Gallon Volume) Zoom

SX-130V Extrol Expansion Tank (81 Gallon Volume)

SKU:149-165

Brand: Amtrol

Amtrol
Qty Price
$639.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 81 Gallons
Max Accepted Volume: 34 Gallons
Diameter (Inches): 22"
Height: 56"
Weight (lbs): 103 lbs
Warranty: 1-Year Limited Warranty
Application: Heating
Max Pressure (PSI): 100
Thread Type: Male
Max Temp (F): 240°F
Precharged PSI: 12 psi

Description for Amtrol 149-165


Performance Data
Factory pre-charged to 12 psig
Pre-charge should be adjusted to equal minimum operating pressure at tank location
Maximum working pressure: 100 psig
Maximum operating temperature: 240 degrees F

PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

SX-130V Extrol Expansion Tank (81 Gallon Volume)

Q&A: Ask the Questions, share answers