THERM-X-TROL ST-454-C, Replaceable Bladder Design ASME Tank (317 Gallon, 150 PSI)

THERM-X-TROL ST-454-C, Replaceable Bladder Design ASME Tank (317 Gallon, 150 PSI)

SKU:181-53

Brand: Amtrol

Amtrol
Qty Price
$11,419.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
4

Specs

Application: Plumbing
Tank Volume: 317 Gallons
Max Accept. Factor: 1.00
Size: 3"
Connection Type: Threaded
Max Pressure (PSI): 150 psi
Temperature Range (F): 240°F MAX
Diameter (Inches): 36"
Height (Inches): 98

Description for Amtrol 181-53

THERM-X-TROL ASME FEATURES

  • Accepts expanded water caused by thermal expansion.
  • Returns water to the system when hot water is used.
  • Protects water heater and fixtures.
  • Eliminates wasted energy and water.
  • Prevents dangerous pressure build-up.
  • Eliminates a potential safety hazard.
  • Heavy duty butyl bladder; industry's thickest.
  • Replaceable full acceptance design

PLEASE NOTE: The product weighs 914 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

THERM-X-TROL ST-454-C, Replaceable Bladder Design ASME Tank (317 Gallon, 150 PSI)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons