RP-15HP, 20 Gal Residential Pressuriser Zoom

RP-15HP, 20 Gal Residential Pressuriser

SKU:2201-39

Brand: Amtrol

Amtrol
Qty Price
$999.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Tank Volume: 20 Gallons
Diameter (Inches): 17"
Height (Inches): 38
Min Flow (GPM): 15 GPM

Description for Amtrol 2201-39

The AMTROL High Performance Pressuriser is a true whole house pressure boosting system. The units are pre-assembled with a low-suction cutoff, thermal overload protection and built-in junction box. The Pressuriser includes a properly sized pressure tank to reduce pump cycling. This decreases power consumption while drastically improving motor life. Unlike small in-line models, this pressure tank provides additional water storage to meet peak water demands while improving efficiency.

Features:

  • Stainless-steel pump head
  • Components and capabilities normally found in commercial systems
  • 115/230v compatible
  • Boost capabilities from 40 to 50 psi over city pressure
  • Includes pressure and temperature safety switches
  • Quiet operation (65dB)
  • 2-year Limited Warranty

    PLEASE NOTE: The product weighs 55 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • RP-15HP, 20 Gal Residential Pressuriser

    REVIEW SNAPSHOT®

    by PowerReviews
    AmtrolRP-15HP, 20 Gal Residential Pressuriser
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    very accurate details

    By Bill

    from North Haven, CT

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about RP-15HP, 20 Gal Residential Pressuriser:

          This was a replacement for an earlier model that served us well. A very reputable manufacturer that specializes in just this type of product.

          • Was this a gift?:
          • No
           
          5.0

          happy customer

          By Shaggy

          from Topanga, Ca

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about RP-15HP, 20 Gal Residential Pressuriser:

                The Amtrol pressure booster is working great. The installation was straightforward, and the pump runs quietly. I am very pleased with this pump, it solved my problem of low (25 lb.) water pressure.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                2 Questions | 2 Answers
                Displaying questions 1-2
                • RP-15HP, 20 Gal Residential Pressuriser

                  Q:

                  I have a 4 unit building. Our service provides 17 gallons per minute through a 3/4in pipe. Code requires 22 gallons per minute.
                  Will this system work?
                  Asked on 1/13/2015 by neondog from vernon hills, il

                  1 answer

                  • CUSTOMER CARE

                    A:

                    you need to consult a plumber, the 3/4" pipe maybe restrictive.

                    Answered on 1/15/2015 by Supplyhouse Staff from New York
                • RP-15HP, 20 Gal Residential Pressuriser

                  Q:

                  will it work with city water? my water pressure fluxes 20 to 30 lbs
                  Asked on 7/17/2014 by mel from Celeste tx

                  1 answer

                  • CUSTOMER CARE

                    A:

                    Yes this will work with city water as long as the PSI is greater than 10. The unit will increase pressure from 40 to 50 psi over city pressure.

                    Answered on 7/24/2014 by SupplyHouse Staff from NY
                Displaying questions 1-2

                Do you have a question about this product?