80 Gallon CH-80ZDW-B BoilerMate Champion Series Indirect-Fired Water Heater Zoom

80 Gallon CH-80ZDW-B BoilerMate Champion Series Indirect-Fired Water Heater

SKU:2702DW01-6

Brand: Amtrol

Amtrol
Qty Price
$1,659.95
/ each
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

BTU Input: 40000
Capacity (Gallons): 80
Connection Location: Top
Height (Inches): 49
Diameter (Inches): 26"
Weight (lbs): 190 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
Cold Water Inlet (NPTM): 3/4"
Hot Water Outlet (NPTF): 3/4"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2702DW01-6

Designed for today's market, the Champion Series BoilerMate is the latest addition to Amtrol's extensive lineup. With an efficient heat exchanger, simplified connections and clean design (with high gloss finish), the Champion Series is the best value in the market.

Features:

  • Includes drain and T&P valve
  • Proven tank construction
  • Corrosion-proof poly liner
  • Energy efficient insulation
  • Efficient coil design
  • Simplified plumbing connections
  • Reliable mechanical aquastat with dry well
  • High gloss finish

PLEASE NOTE: The product weighs 180 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon CH-80ZDW-B BoilerMate Champion Series Indirect-Fired Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 80 Gallon CH-80ZDW-B BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    What are the main differences between Amtrol CH-80Z and 80ZDW?
    Asked on 7/16/2012 by Erhan from Ringoes, NJ

    1 answer

    • CUSTOMER CARE

      A:

      The CH-80Z is a single wall coil and the 80ZDW is a double wall coil.

      Answered on 7/19/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?