80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater Zoom

80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater

SKU:2702Z01-6

Brand: Amtrol

Amtrol
Qty Price
$1,299.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

BTU Input: 40000
Capacity (Gallons): 80
Connection Location: Top
Height (Inches): 49
Diameter (Inches): 26"
Weight (lbs): 180 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
Cold Water Inlet (NPTM): 3/4"
Hot Water Outlet (NPTF): 3/4"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2702Z01-6

Designed for today's market, the Champion Series BoilerMate is the latest addition to Amtrol's extensive lineup. With an efficient heat exchanger, simplified connections and clean design (with high gloss finish), the Champion Series is the best value in the market.

Features:

  • Includes drain and T&P valve
  • Proven tank construction
  • Corrosion-proof poly liner
  • Energy efficient insulation
  • Efficient coil design
  • Simplified plumbing connections
  • Reliable mechanical aquastat with dry well
  • High gloss finish

PLEASE NOTE: The product weighs 180 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Amtrol80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Well Engineered Design

By Joel

from Fennimore, WI

Verified Buyer

Comments about 80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater:

Replaceable Coil in a Plastic Tank is a great Idea for Long Term Install

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    I recently got delivered a CH80Z this should be a 80 gallon tank, however the label on the tank itself says "Storage Capacity 72 Gallons" why doe it not say 80 gallons
    Asked on 5/12/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The tank is 80 gallons, but the heat exchanger inside takes up some of that capacity.

      Answered on 5/13/2011 by PexSupply Staff from NY
  • 80 Gallon CH-80Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    What is the maximum Pressure and Temperature of the 80 gal CH-80Z?

    What is the R value of the tank insulation?

    What is the delivery time to Southern California (San Diego area)
    Asked on 1/2/2011 by JDavid from San Diego

    1 answer

    • CUSTOMER CARE

      A:

      The maximum temperature is 145. The maximum recommended pressure is 80 psi (unit is rated to 150 psi).

      Answered on 1/20/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?