Daytona
Description
Designed for today's market, the Champion Series BoilerMate is the latest addition to AMTROL’s extensive lineup. With an efficient heat exchanger, simplified connections and clean design, the Champion Series is the best value in the market. AMTROL changed the industry over three decades ago with our patented BoilerMate indirect-fired water heater technology. Instantly celebrated as the best water heating solution available, the BoilerMate brand quickly became the solution for customers who want the most hot water for the least money spent. That heritage continues today with the latest lineup from AMTROL.

Efficiency
Let’s face it, these days every water heater manufacturer claims high efficiency. The fact is, an indirect-fired water heater is the best way to save fuel while still delivering real-world hot water performance. Don’t sacrifice comfort and high installation cost for misleading efficiency claims. Read the fine print, do your own research, and ask your installer. You’ll discover why an AMTROL BoilerMate gives you the best of both worlds!

Performance
Modern homes have hot water demands that often leave other water heaters struggling to keep up. BoilerMate has the power to sustain high draws and fill large tubs. Is space limited? No problem. One 41-gallon BoilerMate can supply more hot water per hour than a 120-gallon gas-fired heater. Entertaining guests? Long showers and simultaneous usage are no longer a worry if you’ve got an AMTROL water heater to keep everyone comfortable. Reliability

Features:
  • Proven tank construction
  • Corrosion-proof Poly liner
  • Energy efficient insulation
  • Includes consumer-activated limited lifetime warranty plan
  • Efficient coil design
  • Available in top or bottom mounted configuration (CH-41 only)
  • Simplified plumbing connections
  • Reliable mechanical aquastat with dry well
  • Boiler-matched color options for OEM appearance
  • Blue, Red or Gray
  • High gloss finish
  • Read more
    Specs
    BTU Input:
    40000
    Capacity (Gallons):
    41
    Connection Location:
    Top
    Height (Inches):
    48
    Diameter (Inches):
    22"
    Weight (lbs):
    134 lbs
    Warranty:
    Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
    Cold Water Inlet (NPTM):
    3/4"
    Hot Water Outlet (NPTF):
    3/4"
    Boiler Supply:
    3/4"
    Boiler Return:
    3/4"
    Boiler Connection:
    NPTM
    Color:
    Blue
    Application:
    Plumbing
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    3 Videos

      Product Reviews

      Product Q&A