41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater Zoom

41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

SKU:2703Z01-6

Brand: Amtrol

Amtrol
Qty Price
$889.95
/ each
$1,719.90 / box (2 units x $859.95)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

BTU Input: 40000
Capacity (Gallons): 41
Connection Location: Top
Height (Inches): 48
Diameter (Inches): 22"
Weight (lbs): 124 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
Cold Water Inlet (NPTM): 3/4"
Hot Water Outlet (NPTF): 3/4"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2703Z01-6

Designed for today's market, the Champion Series BoilerMate is the latest addition to Amtrol's extensive lineup. With an efficient heat exchanger, simplified connections and clean design (with high gloss finish), the Champion Series is the best value in the market.

Features:

  • Includes drain and T&P valve
  • Proven tank construction
  • Corrosion-proof poly liner
  • Energy efficient insulation
  • Efficient coil design
  • Simplified plumbing connections
  • Reliable mechanical aquastat with dry well
  • High gloss finish

PLEASE NOTE: The product weighs 124 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Amtrol41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater
 
4.8

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

It's a beautiful thing!

By Greg

from Stuarts Draft, Va

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

This DMH tank came well packaged, just as described in less time than was promised. It's a beautiful thing, obviously well constructed and will do the job it is intended for, I love it and would recommend it to anyone in the market for a closed loop DHW system.

 
4.0

Happy So Far.

By Frankbon

from Dushore Pa.

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

Was pretty straight forward as far as hooking it up. Got exactly what I expected from the advertisement.

 
5.0

Initial experience evry good.

By John

from Bailey , Colorodo

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

Just installed unit. It went very well. Easy to install. Seems to be more efficient than older unit. The BoilerMate unit I replaced lasted almost twenty years.

 
5.0

nice product, good pricing

By davejc

from Maine

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

residential my house, love the top connection points

 
5.0

Amtrol really rocks

By PG

from Worcester, MA

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

My Amtrol lasted more than 18 years. I just replaced it with the new top feed unit CH-41Z. It is wonderful. Meets household need for hot water and has a very quick recovery. I would tell anyone looking for a good hot water soltuion to consider the Amtrol product line.

 
5.0

What a super deal

By Very pleased buyer

from NH

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

We use this to supply hot water to the whole house, it cost much less than anyone else, was exactly what we were told it was, they tried to deliver it to soon, and was delievered undamaged. It was very easy to install and there is nothing I can say bad about this product.

 
5.0

Just installed............

By Russ

from Anson, Maine

Verified Reviewer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

Just replaced a HotStow that was installed pre-1989. Very impressed with the new design of the heater coil on top versus on bottom where sediment is always an issue. Also the top central location of all hook ups and the easy to change temp dial add up to some great new ideas in heater design that lend themselves to a much nicer cleaner looking installation.

 
4.0

Plenty of hot shower capacity

By John the excaliber

from Ohio

Verified Buyer

Comments about 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater:

This is the 2nd Amtrol water I have purchased. The first one lasted 25 years before tank got a pin hole leak. The tank has a quick recovery time when working off a standard inside gas boiler or a wood outside boiler.If you have alot of shower takers it is a good way to go.

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 12 Answers
Displaying questions 1-9
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    Would I have to spend alot on fuel and does my power bill spike when I install this? We have harsh winters so I need to know if I have to spend alot more on fuel.
    Asked on 9/24/2014 by Mandy from Rankin Inlet, NU

    1 answer

    • CUSTOMER CARE

      A:

      It depends on the boiler and your application. For example: if the boiler's not going to heat the house and there is a domestic hot water call it could increase fuel consumption.

      Answered on 9/26/2014 by Anonymous
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    by how much do I have to oversize the boiler for the 40 gal. CH-41Z?
    Asked on 6/23/2014 by Hil from NY,

    2 answers

    • CUSTOMER CARE

      A:

      Oversizing a boiler to accommodate an indirect water heater is rarely necessary. Indirects almost always are configured to be a "priority" zone in a system, so that the DHW zone does not operate at the same time as any of the space-heating zones.

      Answered on 6/25/2014 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      You really don't need to upsize the boiler, since the water heater doesn't
      call for heat much except for peak use times like morning showers, etc.
      I would not recommend the Boilermate, however. The one I purchased failed
      after two years and I replaced it with a Lochinvar Squire.
      Paul Merolla
      President

      Answered on 6/24/2014 by Anonymous
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    What is the difference between the L model and the Z model?
    Asked on 6/5/2014 by Fred from Nahant, Ma.

    1 answer

    • CUSTOMER CARE

      A:

      L models have the smart control, whereas Z models have the standard electromechanical thermostat.

      Answered on 6/6/2014 by SupplyHouse Staff from NY
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    will this handle 24v or 110v for control or can it do both
    Asked on 2/10/2014 by gart from boston,ma

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The dial control contains a make-and-break switch and is suitable for 24V.

      Answered on 3/10/2014 by PexSupplyStaff from New York
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    what is the model number
    Asked on 8/28/2012 by annie from douglas ma

    1 answer

    • CUSTOMER CARE

      A:

      CH-41Z.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    We have three full bathrooms in our home, would this BoilerMate be sufficiant.
    Asked on 5/11/2012 by Shirlee from Middlesex NJ

    3 answers

    • VERIFIED BUYER

      A:

      If the heat supply is working properly, When all the kids friends are over, 10 showers in a row the boiler mate has matched the requirment!

      Answered on 5/11/2012 by yon from ohio
    • VERIFIED BUYER

      A:

      I think you would need to provide more information. 
      How many tubs do you have and how many gallons are they?
      Worst case scenario if you have visitors and all tubs are used at the same time, can this happen at your house?

      Answered on 5/11/2012 by Anonymous
    • VERIFIED BUYER

      A:

      We also have three full bathrooms and we are heating 2900 square feet with seven zones. The boiler mate, zone 8, is more than sufficient. Consider a 40 gallon as being a normal 120 gallon. After 8 months of use we have never run out of hot water. Also make sure that the Boiler Mate has first call on getting heat and there should be no problems.

      Answered on 5/13/2012 by Anonymous
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    does this qualify for federal tax credits for 2010
    Asked on 3/23/2011 by patty from farmingdale me

    1 answer

    • CUSTOMER CARE

      A:

      No indirect water heaters qualify for tax rebates because their efficiency ratings are tied directly to those of the boiler the indirect is connected to.

      Answered on 3/23/2011 by PexSupply Staff from NY
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    The plumber installed CH-41Z BoilerMate water heater in Jan of 2011.
    Now my furnace doesn't shut off. I installed a new thermostat, but the furnace continues to run. Could it be the water heater??
    Asked on 3/21/2011 by Uptominck from New York

    1 answer

    • CUSTOMER CARE

      A:

      Your boiler will run until the Amtrol unit is satisfied. You may want to go back and check the wiring to make sure all the connections are correct.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • 41 Gallon CH-41Z BoilerMate Champion Series Indirect-Fired Water Heater

    Q:

    What is the expected life of this product?
    Asked on 1/7/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      It is designed to last for the duration of the 6-year warranty. Beyond that, the life of the product depends on several usage factors: water conditions, the temperature the tank is maintained at, and maintenance of the unit (i.e. draining the tank to remove sediment).

      Answered on 1/21/2011 by PexSupply Staff from NY
Displaying questions 1-9

Do you have a question about this product?