41 Gallon WH-41LDW BoilerMate Classic Series Indirect-Fired Water Heater Zoom

41 Gallon WH-41LDW BoilerMate Classic Series Indirect-Fired Water Heater

SKU:2704E1015

Brand: Amtrol

Amtrol
Qty Price
$1,239.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Weight (lbs): 144 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
BTU Input: 40000
Capacity (Gallons): 41
Height (Inches): 48
Diameter (Inches): 22"
Cold Water Inlet (NPTM): 3/4"
Hot Water Outlet (NPTF): 3/4"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2704E1015

The Classic Series BoilerMate is the indirect water heater that started it all. With three decades of proven performance and reliability, the Classic Series remains the industry standard.

Features:

  • Includes drain and T&P valve
  • Includes SmartControl (this model does not include circulator)
  • Durable triple shell construction
  • Corrosion-proof High Density Polyethylene (HDPE) inner liner
  • Energy efficient molded urethane insulation
  • Deep drawn pressure shell offers twice the strength of traditional construction
  • High efficiency heat exchanger
  • Double-pass design works w/ standard circulators. No large pumps required
  • Large surface area for high transfer efficiency; Over 40% greater transfer than most comparable heaters
  • Exchanger is removable for cleaning and service
  • Durable, high gloss urethane finish looks good for years

PLEASE NOTE: The product weighs 144 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

41 Gallon WH-41LDW BoilerMate Classic Series Indirect-Fired Water Heater

Q&A: Ask the Questions, share answers