41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater Zoom

41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

SKU:2704E67-6

Brand: Amtrol

Amtrol
Qty Price
$981.89
/ each
$1,905.90 / box (2 units x $952.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Weight (lbs): 134 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
BTU Input: 40000
Capacity (Gallons): 41
Height (Inches): 48
Diameter (Inches): 22"
Cold Water Inlet (NPTM): 3/4"
Hot Water Outlet (NPTF): 3/4"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2704E67-6

The Classic Series BoilerMate is the indirect water heater that started it all. With three decades of proven performance and reliability, the Classic Series remains the industry standard.

Features:

  • Includes drain and T&P valve
  • Includes SmartControl (this model does not include circulator)
  • Durable triple shell construction
  • Corrosion-proof High Density Polyethylene (HDPE) inner liner
  • Energy efficient molded urethane insulation
  • Deep drawn pressure shell offers twice the strength of traditional construction
  • High efficiency heat exchanger
  • Double-pass design works w/ standard circulators. No large pumps required
  • Large surface area for high transfer efficiency; Over 40% greater transfer than most comparable heaters
  • Exchanger is removable for cleaning and service
  • Durable, high gloss urethane finish looks good for years
Note: This product no longer comes equipped with a manual control dial. The updated models now contain a digital read out.

PLEASE NOTE: The product weighs 134 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Amtrol41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater
 
4.7

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
5.0

Works Great

By Brad

from NJ

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

This is a replacement for one I had for 15 years. Supply House was great. had the replacement in a couple of days at a great price. And that is important when your wife doesn't have hot water to wash her hair. Great product and great service.

 
5.0

41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Wa

By GD Happy

from Bethel, CT

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

Great product and great service and delivery. Bought this to replace same that lasted approximately 30 years. Was fearful of ordering on internet but all worked out to my advantage. Read in reviews that the directions for electric was not accurate and that review was correct...directions not good. Installer had to call Amtrol for correct directions. Other than that excellent product so far.

 
4.0

Boilermate classic

By Mike

from Newton, ma

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

This is an attractive unit.
It supplies ample hot water for our family.
It was fairly easy to install.
Manufacturer does suggest use of a therxtrol to accommodate expansion so you might want to order that along with this unit

 
5.0

WH-41L Amtrol Boilermate

By Greg

from NJ

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

Very happy with the product installed this past weekend and really like the LED temperature control. The only negative comment I have is the directions need work. The plumbing was a piece of cake but there is more needed on how to make the electrical and thermostat connections.

 
5.0

No Problems

By Keith

from New Rochelle, NY

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

The BoilerMate is working fine. It arrived on time and the delivery guy brought it into the house. I would recommend the product and PexSupply.

 
4.0

Good product so far

By Big Rich

from Orefield, PA

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

This product replaced older version WH-7P (like for like) which lasted 20 years if you can believe it so I stuck with Amtrol. Two things made this installation a little more time consuming than expected. Made sense to some degree to move the cold water fill on the newer version over to the same side with the boiler feed and return which can give you more room on the opposite side. Part I didn't understand was that the boiler feed and return were lower (approx. 3/4" to 1") than its existing replacement which required you to make more adjustments that should have never had to take place. In my case I lifted the entire unit with spacers so the pipes would line up without adding additional fittings. I had just enough room with the hot water pipe from the top of the unit to the floor joist, other wise that would have had to been made shorter to fit.

(1 of 1 customers found this review helpful)

 
5.0

The company more than the product

By Mike

from Vermont

Verified Buyer

Comments about 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater:

I have no idea how this is going to work out, BUT --- I needed this quickly, Pex came through, Pex also had the very best price, and shipped it free I might add. Amtrol itself was very helpful and went out of their way to answer any questions I had about this item. This was an emergency and one gentleman left a meeting just to answer any concerns I had. The service from both companies was great.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

8 Questions | 8 Answers
Displaying questions 1-8
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    Im not sure what temperature to set control on my amtrol boiler mate classic series. It is not digital. Numbered 1 to 6 being the hottest. Not sure what temperature corresponds to the numbers
    Asked on 9/21/2015 by michelle

    1 answer

    • VERIFIED BUYER

      A:

      Put it on 5....then after the boiler reaches its peak and shuts off....check the water temp at a faucet with a basic thermometer and adjust from there.

      Answered on 9/22/2015 by Anonymous
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    can you buy a tank only
    Asked on 4/25/2013 by mark from patten

    1 answer

    • CUSTOMER CARE

      A:

      Indirect water heaters must be connected to a boiler in order to provide hot water. Without a boiler connection, they would be nothing more than insulated storage tanks.

      Answered on 5/2/2013 by PexSupply Staff from NY
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    My water heater is blinking an error code 3, would like to know what this means, it is only approx 1 year old
    Asked on 4/11/2012 by cac

    1 answer

    • CUSTOMER CARE

      A:

      An Er3 message indicates that the actual domestic water temperature did not reach the setpoint temperature after one hour of attempted heating. The manufacturer recommends that you contact your service person to correct the problem. It may be an issue with the boiler, which is what actually heats the water in the indirect tank.

      Answered on 4/12/2012 by PexSupply Staff from NY
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    My 17 year old Boilermate needs the heat Exchanger replaced. Is it available as a replacement kit?
    Asked on 11/25/2011 by fearless from Show Low,Arizona

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the heat exchanger is part 2700-5000.

      Answered on 12/2/2011 by PexSupply Staff from NY
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    what does the smart control do for me. compared to the 41z model with out?
    Asked on 9/19/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The digital Smart Control displays error codes to assist in troubleshooting, protects against failure during brownouts, and saves settings to eliminate the need for resetting the unit after power failures.

      Answered on 9/21/2011 by PexSupply Staff from NY
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    why is my amtrol beeping with er4 error code
    Asked on 3/7/2011 by Joe from mAHOPAC

    1 answer

    • CUSTOMER CARE

      A:

      It means that a water puddle has been detected. The manufacturer recommends that you contact your service person to correct the problem.

      Answered on 3/8/2011 by PexSupply Staff from NY
  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    I have a Amtrol boilermate 41 gal mod #wh7p that is 5 years old. My problem is that a very load humming noise is cuming from the dig controle box at the bottom of tank. What can i do to stop this crazy noise. Thanks Steve
    Asked on 11/8/2010 by Anonymous from R.I

    1 answer

  • 41 Gallon WH-41L BoilerMate Classic Series Indirect-Fired Water Heater

    Q:

    I currently have a 20 year old Amtrol WH 7L that has corroded and sprung a leak through the side. Is it safe and advisable to replace that with a WH 41L? It seems to be considerably less money and basically the same unit. Please advise.. Thank you.
    Asked on 9/26/2010 by Paul from Nobleboro, Maine

    1 answer

    • CUSTOMER CARE

      A:

      Unfortunately, this unit is no longer in production. According to our suppliers this cannot replace the 7L. Please consult the manufacturer directly for a direct replacement or a technician to re-size the unit for your particular application.

      Answered on 10/1/2010 by PexSupply Staff from NY
Displaying questions 1-8

Do you have a question about this product?