60 Gallon WHS-60ZDW BoilerMate Premier Series Indirect-Fired Water Heater Zoom

60 Gallon WHS-60ZDW BoilerMate Premier Series Indirect-Fired Water Heater

SKU:2775S5010

Brand: Amtrol

Amtrol
Qty Price
$2,279.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Capacity (Gallons): 60
Height (Inches): 54
Diameter (Inches): 26"
Weight (lbs): 170 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
BTU Input: 40000
Material: 316-L Stainless Steel
Cold Water Inlet (NPTM): 1"
Hot Water Outlet (NPTF): 1"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2775S5010

The Premier Series BoilerMate indirect water heater is an excellent choice for customers with large homes and high-end installation.

Features:

  • SmartControl, packaged without circulator
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour in standby
  • Rugged, dent-resistant plastic outer jacket
  • High flow domestic water connections with no dip tube provides minimal pressure drop
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop

PLEASE NOTE: The product weighs 170 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

60 Gallon WHS-60ZDW BoilerMate Premier Series Indirect-Fired Water Heater

Q&A: Ask the Questions, share answers