Description
The Premier Series BoilerMate indirect water heater is an excellent choice for customers with large homes and high-end installation.

Features:
  • SmartControl, packaged without circulator
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour in standby
  • Rugged, dent-resistant plastic outer jacket
  • High flow domestic water connections with no dip tube provides minimal pressure drop
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop
Read more
Specs
Capacity (Gallons):
80
Height (Inches):
66
Diameter (Inches):
26"
Weight (lbs):
170 lbs
Warranty:
Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
BTU Input:
40000
Material:
316-L Stainless Steel
Cold Water Inlet (NPTM):
1"
Hot Water Outlet (NPTF):
1"
Boiler Supply:
3/4"
Boiler Return:
3/4"
Boiler Connection:
NPTM
Color:
Blue
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A