119 Gallon WHS-120ZC BoilerMate Commercial Indirect-Fired Water Heater Zoom

119 Gallon WHS-120ZC BoilerMate Commercial Indirect-Fired Water Heater

SKU:2775S5025

Brand: Amtrol

Amtrol
Qty Price
$3,199.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

BTU Input: 100000
Capacity (Gallons): 119
Height (Inches): 71
Diameter (Inches): 29-3/4"
Weight (lbs): 218 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
Material: 316-L Stainless Steel
Cold Water Inlet (NPTM): 1"
Hot Water Outlet (NPTF): 1"
Boiler Supply: 1"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2775S5025

BoilerMate Commercial indirect water heaters provide high output and trusted reliability. From the large heat exchanger to the stainless steel shell, Commercial indirect water heaters prove to be dependable for any domestic hot water system.

Features:

  • 180°F aquastat standard on stainless steel models
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour
  • Rugged, dent-resistant plastic outer jacket
  • High temperature capability for commercial washdown and disinfection
  • Large domestic water connections to support high flows
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop
  • Common flange design for easy change-out and upgrade

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

119 Gallon WHS-120ZC BoilerMate Commercial Indirect-Fired Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 119 Gallon WHS-120ZC BoilerMate Commercial Indirect-Fired Water Heater

    Q:

    is a 120k Btu furnace enough to drive this thing?
    Asked on 9/7/2012 by mac from oakland maine

    1 answer

    • CUSTOMER CARE

      A:

      Yes, any boiler with an output rating over 100,000 BTUs will allow this indirect tank to operate at its full rated capacity.

      Answered on 9/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?