119 Gallon DC-120DW BoilerMate Commercial Dual Coil Indirect-Fired Water Heater Zoom

119 Gallon DC-120DW BoilerMate Commercial Dual Coil Indirect-Fired Water Heater

SKU:2775S5032

Brand: Amtrol

Amtrol
Qty Price
$4,599.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

BTU Input: 100000
Capacity (Gallons): 119
Height (Inches): 71
Diameter (Inches): 29-3/4"
Weight (lbs): 230 lbs
Warranty: Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts
Material: 316-L Stainless Steel
Cold Water Inlet (NPTM): 1"
Hot Water Outlet (NPTF): 1"
Boiler Supply: 1"
Boiler Connection: NPTM
Color: Blue
Application: Plumbing

Description for Amtrol 2775S5032

Premier Series

  • Stainless-steel storage reservoir
  • Removable, copper-finned heat exchanger
  • Stano-Guard coating to protect against aggressive water
  • Flanged top access opening
  • Reversible control panel for optional piping positions
  • CFC-free urethane foam insulation (less than 0.4 F/hr heat loss)

    PLEASE NOTE: The product weighs 230 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 119 Gallon DC-120DW BoilerMate Commercial Dual Coil Indirect-Fired Water Heater

    Q&A: Ask the Questions, share answers