80 Gallon HM-80L HydroMax Indirect-Fired Water Heater (Ener-G-Net) Zoom

80 Gallon HM-80L HydroMax Indirect-Fired Water Heater (Ener-G-Net)

SKU:2782L01-8

Brand: Amtrol

Amtrol
Qty Price
$1,529.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

BTU Input: 40000
Capacity (Gallons): 80
Connection Location: Top
Height (Inches): 49
Diameter (Inches): 26"
Control Type: Ener-G-Net
Weight (lbs): 180 lbs
Domestic Water: 3/4"
Boiler Supply: 3/4"
Boiler Return: 3/4"
Boiler Connection: Sweat
Water Connection: Sweat
Application: Plumbing

Description for Amtrol 2782L01-8

Amtrol's invention of the indirect-fired water heater, over 30 years ago, represented an innovative solution to providing fast, efficient and reliable hot water. In the years since, Amtrol has been dedicated to the continuous improvement of Hot Water Maker performance and longevity. HydroMax, with its unique features and appliance-like appearance, is the next generation of Amtrol Hot Water Makers.

Appliance-Like Appearance

    • Finally, an indirect-fired water heater that looks as good as the fixtures it supplies. HydroMax is a revolution in modern design and technology.
Easy to Install and Operate
    • Every aspect of HydroMax is designed to simplify installation and improve user satisfaction.
Energy Efficiency at its Best
    • HydroMax is engineered to save energy without sacrificing comfort. Intelligent control technology and a unique tank design work together to provide the best of both worlds.
Reliable - No Call Backs
    • Amtrol believes that an indirect water heater is an integral part of a home's heating system. HydroMax incorporates modern materials and proprietary design features to ensure years of trouble-free service.
Features:
    • Molded two piece top cover
    • DuraBase composite stand
    • Triple-shell construction provides strength and longevity
    • Removable heat exchanger with top connections
    • Includes relief valve, blowdown tube and heat trap
    • Turbulator dip tube reduces sediment buildup

PLEASE NOTE: The product weighs 190 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

80 Gallon HM-80L HydroMax Indirect-Fired Water Heater (Ener-G-Net)

REVIEW SNAPSHOT®

by PowerReviews
Amtrol80 Gallon HM-80L HydroMax Indirect-Fired Water Heater
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

1 week since installed - smooth....

By Fred

from Nahant, Ma. 01908

Verified Buyer

Comments about 80 Gallon HM-80L HydroMax Indirect-Fired Water Heater:

Went from a 40 gallon (25 + years) to an 80 gallon. Plenty of water and so far the heater does not come on as much trying to meet the demand of the water tank heat. Like the digital controls also.

 
4.0

So far so good

By Bob in WNC

from Asheville, NC

Verified Buyer

Comments about 80 Gallon HM-80L HydroMax Indirect-Fired Water Heater:

I was worried when I received the product because the specs in the Supply House description said it was 49" high, but the box is 67" high, and the unit, as pictured is 63" high, which would not fit easily in our available space. Well, the tank itself is 49" high, and we were able to make it fit by cutting away some of the plastic hood around the piping and rerouting some of the plumbing from our previous unit.
The instructions are tolerably clear for such things. They recommend a circulation pump on the boiler supply, but we installed without one and just let the circulation on the boiler system handle it. So far we've had no problems with heat recovery.With 80 gallons supplying two bathrooms and the washing machine, we have plenty of hot water.
The digital controls for this unit are great, easy for anyone to adjust, which is good because the factory-set temperature of 120 degrees is too low.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers