537 Diatrol Shock Suppressor Zoom

537 Diatrol Shock Suppressor

SKU:537-1

Brand: Amtrol

Amtrol
Qty Price
$74.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: .75 Gallons
Max Temp (F): 200°F
Max Pressure (PSI): 100 psi
Height (Inches): 9.125
Connection Size: 3/4"
Width (Inches): 6-1/8"

Description for Amtrol 537-1

Diatrol shock suppressors eliminate water hammer by incorporating a unique sealed air chamber. This diaphragm design eliminates water logging and failures associated with stub-type and piston shock suppressors.

Features:

  • 150 psi rating
  • Adjustable air cushion
  • Large enough to handle multiple fixtures
  • Precharge - 40 psi
  • Maximum Shock Pressure - 150 psi
  • Shell Material - Steel
  • Liner - Polypropylene
  • Diaphragm - Heavy Duty Butyl
  • Connector - Stainless Steel

  • 537 Diatrol Shock Suppressor

    REVIEW SNAPSHOT®

    by PowerReviews
    Amtrol537 Diatrol Shock Suppressor
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    Excellent Quality

    By AFPC24

    from Arizona

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 537 Diatrol Shock Suppressor:

          I had a serious water hammer problem on a shallow well pump system to my home. I bought the Amtrol anti water hammer tank because I have a Amtrol pressure tank that works flawlessly. Amtrol designs and makes the finest quality products in the business,Period!! The water hammer has been taken care of exactly as I expected it would.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers