PL-62, 62 Gal Pro-Line Pre-Pressurized Water System Tank Zoom

PL-62, 62 Gal Pro-Line Pre-Pressurized Water System Tank

SKU:CA12051

Brand: Amtrol

Amtrol
Qty Price
$649.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 62 Gallons
Diameter (Inches): 22"
Height (Inches): 47
Max Accepted Volume: 34.1

Description for Amtrol CA12051

Pro-Line tanks are the high-quality alternative to bladder-style and import tanks. They feature Amtrol's unique diaphragm design and provide dependable performance.

Features:

  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed

  • PL-62, 62 Gal Pro-Line Pre-Pressurized Water System Tank

    Q&A: Ask the Questions, share answers