PL-252, 86 Gal Pro-Line Pre-Pressurized Water System Tank (Tall) Zoom

PL-252, 86 Gal Pro-Line Pre-Pressurized Water System Tank (Tall)

SKU:CA17252

Brand: Amtrol

Amtrol
Qty Price
$769.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
3
1

Specs

Tank Volume: 81 Gallons
Diameter (Inches): 22"
Height (Inches): 62
Max Accepted Volume: 33.5

Description for Amtrol CA17252

Pro-Line tanks are the high-quality alternative to bladder-style and import tanks. They feature Amtrol's unique diaphragm design and provide dependable performance.

Features:

  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed

    PLEASE NOTE: The product weighs 114 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • PL-252, 86 Gal Pro-Line Pre-Pressurized Water System Tank (Tall)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons