PL-81, 81 Gal Pro-Line Pre-Pressurized Water System Tank Zoom

PL-81, 81 Gal Pro-Line Pre-Pressurized Water System Tank

SKU:CA17255

Brand: Amtrol

Amtrol
Qty Price
$699.95
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out
0

Resources

Specs

Tank Volume: 81 Gallons
Diameter (Inches): 22"
Height (Inches): 57
Max Accepted Volume: 33.2

Description for Amtrol CA17255

Pro-Line tanks are the high-quality alternative to bladder-style and import tanks. They feature Amtrol's unique diaphragm design and provide dependable performance.

Features:

  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed

    PLEASE NOTE: The product weighs 103 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • PL-81, 81 Gal Pro-Line Pre-Pressurized Water System Tank

    Q&A: Ask the Questions, share answers