CH-62, 62 Gal Champion Vertical Stand Well Tank Zoom

CH-62, 62 Gal Champion Vertical Stand Well Tank

SKU:CH12051

Brand: Amtrol

Amtrol
Qty Price
$559.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Tank Volume: 62 Gallons
Max Accept. Factor: 0.55
Height (Inches): 46.75
Max Temp (F): 200°F
Diameter (Inches): 22"
Connection Size: 2-3/16"

Description for Amtrol CH12051

CH-62, 62 Gal Champion Vertical Stand Well Tank

PLEASE NOTE: The product weighs 92 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CH-62, 62 Gal Champion Vertical Stand Well Tank

Q&A: Ask the Questions, share answers